Shop All Indicator Lights
Schneider Electric
Pilot Light, Green, 22mm, LED
Mfr # XB4BVBM3GEX
Zoro # G3547924
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24 to 254V AC/DC
- Color Green
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB4BVBM3GEX
- Zoro # G3547924
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Width | 46.2 mm |
Height | 30 mm |
Length | 69 mm |
Overall Height | 1.18 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.82 in |
Overall Depth | 2.72 in |
Description
Pilot Light, Voltage 24 to 254V AC/DC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, 22 mm, Basic Material Metal, Lens Type LED, Lamp Voltage 24 to 254V AC/V DC, Body Material Metal, IP Rating IP65, Standards INERIS 04ATEX9003U, REACH, RoHS, WEEE
Restrictions
- WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST MFG Cable Tray L Wall Bracket, 8", Zinc (CT0025-08-03)
- MULBERRY Number of Gangs: 3 Cold-Rolled Steel, Smooth Semi-Gloss Finish, Ivory (84443)
- INTERSTATE PNEUMATICS Pressure Switch - 1/4" FPT Four Port Bend Lever Switch 20 Amps 85-125 PSI (LF10-4H)
- SOUTHWIRE Extension Cord Ylw 50' (3488SW0002)
- SCHNEIDER ELECTRIC Pilot Light Complete, Amber, LED (9001SKP38LYA31)
- SCHNEIDER ELECTRIC Pilot Light, LED, Yellow, 22mm, 24VAC/DC (XB5AVB5)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED (XB5AVG3)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, White (XB4BW31B5)
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, Yellow (XB6AV5BB)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVM1)
- SIEMENS Pilot Light, Full Voltage, Red, 120VAC/DC (52PL4E2)
- Schneider Electric Indicator Lights