Shop All Indicator Lights
Schneider Electric
Pilot Light Complete, Yellow, Incandescent
Mfr # XB4BV35
Zoro # G2228134
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110 to 120V AC
- Color Yellow
- Lamp Type Incandescent
- Shape Round
- Terminal Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XB4BV35
- Zoro # G2228134
- UPC # 785901381068
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Length | 78 mm |
Width | 30 mm |
Height | 47 mm |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1.18 in |
Overall Height | 1.85 in |
Overall Depth | 3.07 in |
Panel Cutout Diameter | 22 mm |
Description
Pilot Light, Voltage 110 to 120V AC, Color Yellow, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Clamp, Lens Material Plastic, 22 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Smooth, Body Material Metal, NEMA Rating 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Standards CSA, REACH, RoHS, UL Listed, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Ancor Heavy Duty Lugs - 4 Gauge Wire - 3/8" Post - 100-Pack (244256)
- MIDWEST FASTENER 18" Black Nylon Plastic Cable Ties 50PK (08066)
- NVENT HOFFMAN COMPACT Series 2 Tubes, 1000x45x60mm, Aluminum (CCS2T10)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 1200VA, 0 Hz, Aluminum (ORI241221226)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 120VAC/VDC, Clear, Incand (9001KM38)
- SCHNEIDER ELECTRIC Pilot Light, Green, LED Lamp Type (XB5EVG3)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001KP38)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Green, 120VAC/DC (9001KP38G9)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVB17)
- SCHNEIDER ELECTRIC Pilot Light Lens 30 mm, Amber (9001A9)
- EATON Pilot Light Complete Unit, LED, Green (HT8HFGF7)
- Schneider Electric Indicator Lights