Shop All Indicator Lights
Schneider Electric
Pilot Light Complete, Yellow, 22mm
Mfr # XB4BV65
Zoro # G2398252
$32.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250V AC
- Color Yellow
- Lamp Type No Lamp Module Included
- Shape Round
- Terminal Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XB4BV65
- Zoro # G2398252
- UPC # 785901381198
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Length | 55 mm |
Width | 30 mm |
Height | 47 mm |
Overall Height | 1.85 in |
Overall Depth | 2.17 in |
Overall Width | 1.18 in |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Description
Pilot Light, Voltage 250V AC, Color Yellow, Lamp Type No Lamp Module Included, Shape Round, Terminal Connection Screw Clamp, Lens Material Plastic, 22 mm, Lamp Module Type No Lamp Module Included, Basic Material Metal, Lens Type Smooth, Lamp Voltage 250V AC, Body Material Metal, NEMA Rating 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Standards CSA, REACH, RoHS, UL Listed, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Extruded Alum Hose and Cable Crossover (HCR-36)
- KEYENCE Fiber Sensor Amplifier 12-24V-Dc Other Sensor (FS-V21G)
- TEMPCO Thermocouple Lead Wire, K, 24AWG, Str, 100Ft (TCWR-1016)
- RACO Switch Box, Box Accessory, 1 Gang, Steel, Wall Box (8500)
- SCHNEIDER ELECTRIC Pilot Light Lens 30 mm, Amber (9001A9)
- SCHNEIDER ELECTRIC Pilot Light, Green, 30mm, LED (9001KP1LGG31)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 24-28VAC/VDC, Clr, Incan (9001KM35)
- SCHNEIDER ELECTRIC Pilot Light Head, White, LED (ZB4BV013)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, Green (ZBVB37)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, Yellow (XB4BA51)
- ZORO SELECT Flat Indicator Light, Yellow, 24VDC (24M169)
- Schneider Electric Indicator Lights