Shop All Indicator Lights
Schneider Electric
Pilot Light Complete, White, LED
Mfr # XB4BVB1
Zoro # G0480776
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Color White
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB4BVB1
- Zoro # G0480776
- UPC # 785901381273
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Height | 47 mm |
Width | 30 mm |
Length | 54 mm |
Mounting Diameter | 0.87 in (22 mm) |
Depth | 2.13 in (54 mm) |
Panel Cutout Diameter | 22 mm |
Overall Depth | 2.13 in |
Overall Width | 1.18 in |
Overall Height | 1.85 in |
Manufacturer Warranty Length | 18 mo |
Description
Pilot Light, Voltage 24V AC, Color White, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Plastic, 22 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Smooth, Body Material Metal, NEMA Rating 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Includes Light Module, Standards CSA, REACH, RoHS, UL Listed, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 300A, 300V AC, Non-Indicating (JLLN300)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 4.50A, 600V AC, Non-Indicating (LPJ-4-1/2SP)
- CANTEX Electrical Box, 18 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (EZ18COR)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TMC2075075NB)
- SCHNEIDER ELECTRIC Pilot Light, LED, 24V, 30mm, Chrome, Amber (9001KP35LYA9)
- SCHNEIDER ELECTRIC Pilot Light, LED, Red, 22mm, 24VAC/DC (XB5AVB4)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Red, 110-120V (9001KP1R31)
- SCHNEIDER ELECTRIC Pilot Light, Green, LED (ZB4BV033S)
- SCHNEIDER ELECTRIC Pilot Light Head, Red, LED (ZB6CV4)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVJ1)
- DAYTON Raised Indicator Light, Red, 240V (22NY55)
- Schneider Electric Indicator Lights