Shop All Indicator Lights
Schneider Electric
Pilot Light Complete, Red, LED
Mfr # XB4BVB4
Zoro # G3405202
original price:
$63.09
23% off
new price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Color Red
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB4BVB4
- Zoro # G3405202
- UPC # 785901381297
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Height | 47 mm |
Length | 54 mm |
Width | 30 mm |
Overall Height | 1.85 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1.18 in |
Overall Depth | 2.13 in |
Panel Cutout Diameter | 22 mm |
Description
Pilot Light, Voltage 24V AC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Plastic, 22 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Smooth, Body Material Metal, NEMA Rating 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Includes Light Module, Standards CSA, REACH, RoHS, UL Listed, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 5 Conductor Portable Cord 600V 25 ft. BK (E3639)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 30W, 2.5A, DIN Rail (S8VK-G03012)
- EPSON Heat Shrink Tube, White on Black, 0.5 in W (211STWBPX)
- ELECTRIDUCT XXLarge Latching Cable Raceway (2150 Series)- 6ft- White- 20 Pack (SR-CASE-2150-6-WT)
- SCHNEIDER ELECTRIC Pilot Light, Red, 30mm, LED (9001SKP3LRR31)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB7, plastic, green, 22mm, integral LED, 230...240V AC (XB7EV03MP)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB5AW0G41)
- SCHNEIDER ELECTRIC Pilot Light Head, Red, LED (ZB6AV4)
- SCHNEIDER ELECTRIC Pilot Light, Yllw, LED Lamp Type (XB5EVB8)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, Incandescent (9001KP1R9)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED (XB4BVB3)
- Schneider Electric Switches