Shop All Indicator Lights
Schneider Electric
Pilot Light Complete, Red, Incandescent
Mfr # 9001KP1R9
Zoro # G0633841
original price:
$140.79
27% off
new price: $102.00
/ea
Free Shipping & Returns
$102.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Red
- Lamp Type Incandescent
- Shape Round
- Terminal Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KP1R9
- Zoro # G0633841
- UPC # 785901005681
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Depth | 1.65 in |
Overall Width | 2.13 in |
Manufacturer Warranty Length | 18 mo |
Overall Height | 2.76 in |
Panel Cutout Diameter | 30 mm |
Description
Pilot Light, Voltage 120V AC, Color Red, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Domed, Lamp Voltage 6V AC/DC, Replacement Lamps 4VCW2, Body Material Zinc Die Cast, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Standards REACH, RoHS, UL 508, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Two Hole Lug Comprss Conct, 600 kcmil, PK6 (54289)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (QO240)
- PARTNERS BRAND UV Cable Ties, 175#, 18", Black, PK100 (CTUV18175)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 2 Poles, No Auxiliary Contacts (8536SBG1V02S)
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, Green (XB6AV3GB)
- SCHNEIDER ELECTRIC 16Mm Protected Led 48120V White 14 mm, White (ZB6EG1B)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED (9001SKP38LGG9)
- SCHNEIDER ELECTRIC Pilot Light, Green, 30mm, LED (9001KP1LGG31)
- SCHNEIDER ELECTRIC Pilot Light, 230 to 240VAC, Ylw, LED Lamp (XB7EV05MP)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVB15)
- DAYTON Raised Indicator Light, Amber, 24V (22NY46)
- Schneider Electric Push Buttons & Indicators