Shop All Indicator Lights
Schneider Electric
Pilot Light Complete, LED, Yellow
Mfr # XB6AV5BB
Zoro # G0105065
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Yellow
- Lamp Type LED
- Shape Round
- Terminal Connection Faston Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XB6AV5BB
- Zoro # G0105065
- UPC # 785901356523
- Country of Origin United States
- Category Indicator Lights
Dimensions
Size | 16 mm |
Height | 18 mm |
Width | 18 mm |
Length | 57 mm |
Mounting Diameter | 0.63 in (16 mm) |
Depth | 2.24 in (57 mm) |
Overall Height | 0.71 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 2.24 in |
Overall Width | 0.71 in |
Panel Cutout Diameter | 16 mm |
Description
Pilot Light, Voltage 24V AC/DC, Color Yellow, Lamp Type LED, Shape Round, Terminal Connection Faston Connector, Lens Material Plastic, 16 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Smooth, Lamp Voltage 24V AC/DC, Replacement Lamps 4VW69, Body Material Plastic, NEMA Rating 1, 12, IP Rating IP65, Standards CCC, CSA, GOST, REACH, RoHS, UL Listed, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Hercules - Full Shield (535-SWH)
- RACO Electrical Box, Switch Box, Steel (970RAC)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Toggle Switch (803C)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGE40C)
- SCHNEIDER ELECTRIC Pilot Light, 30mm, Plastic, Green, 120VAC (9001SKP1G9)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, 22mm (XB4BV64)
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, Red (XB6AV4GB)
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, 30mm, Chrome, GR (9001KP38LGG9)
- SCHNEIDER ELECTRIC Pilot Light Head, White, LED (ZB4BV013)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB7, plastic, yellow, 22mm, integral LED, 110...120V AC (XB7EV05GP)
- SCHNEIDER ELECTRIC Pilot Light Complete, White, LED (XB4BVG1)
- Schneider Electric Indicator Lights