Shop All Indicator Lights
Schneider Electric
Pilot Light Complete, LED, Red
Mfr # XB6AV4GB
Zoro # G0105038
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Red
- Lamp Type LED
- Shape Round
- Terminal Connection Faston Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB6AV4GB
- Zoro # G0105038
- UPC # 785901433248
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 16 mm |
Width | 18 mm |
Length | 57 mm |
Height | 18 mm |
Mounting Diameter | 0.63 in (16 mm) |
Depth | 2.24 in (57 mm) |
Overall Height | 0.71 in |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 16 mm |
Overall Depth | 2.24 in |
Overall Width | 0.71 in |
Description
Pilot Light, Voltage 120V AC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Faston Connector, Lens Material Plastic, 16 mm, Lamp Module Type Transformer, Basic Material Plastic, Lens Type Smooth, Lamp Voltage 120V AC, Replacement Lamps 4VW69, Body Material Plastic, NEMA Rating 1, 12, IP Rating IP65, IP66, IP67, IP69, IP69K, Standards CCC, CSA, GOST, REACH, RoHS, UL Listed, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DINERGY DC Power Supply, 12V DC, 240W (MD240-12A-1CS)
- RACO Electrical Box Cover, Round Ceiling Pan, 1 Gang, Round, Galvanized Steel, KO Centered (703)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 2.75" W x 4" L (MT212-4)
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 2 Pole, 120/240V AC (QO225VH)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED (XB5AVG3)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB5, 3 phases Voltage, indicator with 3 LED, red, green, yellow, 400V AC (XB5EV57K4)
- SCHNEIDER ELECTRIC Pilot Light Complete, Yellow, LED (XB4BVG5)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVG1)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, 22mm (XB4BV64)
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, 30mm, Chrome, BL (9001KP38LLL9)
- SIEMENS Pilot Light Complete, Round Shape, Blue (3SU1102-6AA50-1AA0)
- Schneider Electric Push Buttons & Indicators