Shop All Indicator Lights
Schneider Electric
Pilot Light Complete, LED, Green
Mfr # XB6AV3GB
Zoro # G0105047
original price:
$27.38
20% off
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Green
- Lamp Type LED
- Shape Round
- Terminal Connection Faston Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XB6AV3GB
- Zoro # G0105047
- UPC # 785901433231
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 16 mm |
Height | 18 mm |
Width | 18 mm |
Length | 57 mm |
Mounting Diameter | 0.63 in (16 mm) |
Depth | 2.24 in (57 mm) |
Overall Depth | 2.24 in |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 16 mm |
Overall Height | 0.71 in |
Overall Width | 0.71 in |
Description
Pilot Light, Voltage 120V AC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Faston Connector, Lens Material Plastic, 16 mm, Lamp Module Type Transformer, Basic Material Plastic, Lens Type Smooth, Lamp Voltage 120V AC, Replacement Lamps 4VW69, Body Material Plastic, NEMA Rating 1, 12, IP Rating IP65, Standards CCC, CSA, GOST, REACH, RoHS, UL Listed, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ferrule, Copper, 0.95 in L, PK50 (797UY4)
- GARDNER BENDER Pull Switch, 3-Speed, SPTT, 6A, 125VAC (GSW-34)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDA-1-R)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCO2V02S)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Amber, 24-28VAC/DC (9001KP35A31)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVG15)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Clear, Incand (9001KT38)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001KP1)
- SCHNEIDER ELECTRIC Pilot Light, Yllw, LED Lamp Type (XB5EVG8)
- SCHNEIDER ELECTRIC Pilot Light Complete, Amber, LED (9001SKP38LYA9)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW061)
- Schneider Electric Push Buttons & Indicators