Shop All Indicator Lights
Schneider Electric
Pilot Light Complete, LED, Green
Mfr # XB6AV3BB
Zoro # G0105080
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Green
- Lamp Type LED
- Shape Round
- Terminal Connection Faston Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XB6AV3BB
- Zoro # G0105080
- UPC # 785901325604
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 16 mm |
Width | 18 mm |
Height | 18 mm |
Length | 57 mm |
Depth | 2.24 in (57 mm) |
Mounting Diameter | 0.63 in (16 mm) |
Overall Height | 0.71 in |
Overall Depth | 2.24 in |
Overall Width | 0.71 in |
Panel Cutout Diameter | 16 mm |
Manufacturer Warranty Length | 18 mo |
Description
Pilot Light, Voltage 24V AC/DC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Faston Connector, Lens Material Plastic, 16 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Smooth, Lamp Voltage 24V AC/DC, Replacement Lamps 4VW69, Body Material Plastic, NEMA Rating 1, 12, IP Rating IP65, Standards CCC, CSA, GOST, REACH, RoHS, UL Listed, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Adjustable Locking Actuating Key (ZCKY091)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 300A, Fast-Acting, 150V AC, Bolt-On (FWA-300B)
- SQUARE D Switch, 3-Phase, 10 A, 575 V, DPST-DB, Screw Clamp Terminal (9013FSG2M4 40/60)
- PANDUIT Cbltiemnt, .62"w, 1/4scr, Wrnyl, PK100 (TM3S25-C0)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED (XB5AVG3)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, Incandescent (XB4BV34)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001SKP35)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 110-120V, Clear, Incand (9001KM1)
- SCHNEIDER ELECTRIC Pilot Light, White, LED (ZB4BV013S)
- SCHNEIDER ELECTRIC Pilot Light, 230 to 240VAC, Ylw, LED Lamp (XB7EV05MP)
- ZORO SELECT Protrude Indicator Light, Red, 12VDC (24M051)
- Schneider Electric Switches