Shop All Indicator Lights
Schneider Electric
Pilot Light, Clear, LED Lamp Type
Mfr # XB7EV07GP
Zoro # G3610793
product price: $36.85
/ea
Sold in multiples of 10 for $368.50
$368.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Material of Construction Metal, Plastic
- Color Clear
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB7EV07GP
- Zoro # G3610793
- UPC # 785901860600
- Country of Origin Indonesia
- Category Indicator Lights
Dimensions
Size | 22mm |
Width | 29 mm |
Height | 29 mm |
Length | 54 mm |
Overall Depth | 2.13 in |
Overall Width | 1.14 in |
Overall Height | 1.14 in |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Description
Pilot Light, LED, Metal, Plastic, Clear, Voltage 120V AC, Size 22mm, Electrical Connection Terminal Clamps, Shape Round, Current Drawn 18 to 21mA, Average Life 70,000 hr, NEMA Rating 12, 4, IP Rating IP20, IP65, Panel Thickness Metal 0.4 to 0.24 in, Plastic 0.8 to 0.24 in, Standards REACH, RoHS, WEEE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Turn Signal Switch (48522)
- LEGRAND C Hanger, Gray, Steel, Hangers (G3008C)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 350A, 600V AC, Non-Indicating (JTD350)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 5/8 In, Pk25 (COL1009SS)
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, Green (XB6AV3GB)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVBG1)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Yellow (XB4BW35G5)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB5, 3 phases Voltage, indicator with 3 LED, white, 400V AC (XB5EV57L4)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, LED (9001KT38LRR31)
- SCHNEIDER ELECTRIC Pilot Light, Yllw, LED Lamp Type (XB5EVG8)
- SCHNEIDER ELECTRIC Pilot Light Head, Yellow, LED (ZB5AV053)
- Schneider Electric Push Buttons & Indicators