Shop All Indicator Lights
Schneider Electric
Pilot Light, Clear, LED Lamp Type
Mfr # XB7EV07BP
Zoro # G3610364
Sold in multiples of 10 for $302.50
$302.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Clear
- Material of Construction Metal, Plastic
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XB7EV07BP
- Zoro # G3610364
- UPC # 785901219101
- Country of Origin Indonesia
- Category Indicator Lights
Dimensions
Size | 22mm |
Width | 29 mm |
Length | 54 mm |
Height | 29 mm |
Overall Depth | 2.13 in |
Overall Width | 1.14 in |
Overall Height | 1.14 in |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 22 mm |
Description
Pilot Light, LED, Metal, Plastic, Clear, Voltage 24V AC/DC, Size 22mm, Electrical Connection Terminal Clamps, Shape Round, Current Drawn 20 to 27mA, Average Life 70,000 hr, NEMA Rating 12, 4, IP Rating IP20, IP65, Panel Thickness Metal 0.4 to 0.24 in, Plastic 0.8 to 0.24 in, Standards REACH, RoHS, WEEE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 14 AWG, 500 ft, Red, PVC Insulation (411030504)
- PANDUIT 11.5" L Cable Tie NAT PK 1000 (PLT3S-M)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 45 to 160 psi, Standard Action (31GE3EXX)
- EATON Nonreversing 1 NEMA Rating, 120V AC (A25CGE50A)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB5AW0B61)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 16 mm, Red (ZB6EB4B)
- SCHNEIDER ELECTRIC Pilot Light, LED, Yellow, 22mm, 24VAC/DC (XB5AVB5)
- SCHNEIDER ELECTRIC Pilot Light, LED, White, 22mm, 24VAC/DC (XB5AVB1)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, White (XB4BW31G5)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22mm, Metal (XB4BC21)
- DAYTON Pilot Light, 22mm, LED, Green (30G221)
- Schneider Electric Push Buttons & Indicators