Shop All Indicator Lights
Schneider Electric
Pilot Light, Blue, LED
Mfr # ZB4BV063S
Zoro # G2363910
original price:
$6.79
26% off
Sold in multiples of 2 for $10.00
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Lamp Type LED
- Shape Round
- Lens Material Plastic
- Bezel Chromium Plated Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB4BV063S
- Zoro # G2363910
- UPC # 785901855705
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Pilot Light Head |
Color | Blue |
Lamp Type | LED |
Shape | Round |
Lens Material | Plastic |
Bezel | Chromium Plated Metal |
Lens Type | Fresnel |
Basic Material | Metal |
IP Rating | IP66, IP67, IP69, IP69K |
Body Material | Chrome Plated Metal |
NEMA Rating | 13, 4X |
Material | Metal |
Suggested Lamp Type | Mfr. Series ZB4BV Mount Base and Integral LED Module |
Standards | CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508 |
Product Type | Pilot Light Head |
NEMA Enclosure Rating | 13, 4X |
Compatible with Series | XB4 |
Light Head Material | Metal |
Compatible Lamp Type | Universal LED Module |
Description
Pilot Light Head, Size 22 mm, Color Blue, Shape Round, Lens Type Fresnel, Basic Material Metal, NEMA Rating 13, 4X, Lamp Type LED, Lens Material Plastic, Body Material Chrome Plated Metal, Suggested Lamp Type Mfr. Series ZB4BV Mount Base and Integral LED Module, IP Rating IP66, IP67, IP69, IP69K, Standards CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonfusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 60 A, NEMA 1 (DH362UGK)
- IFM Proximity Sensor, Inductive, 12mm, PNP, NO (IGS205)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-50522-05)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30A115A01-A1)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, Incand (9001KT1R31)
- SCHNEIDER ELECTRIC Pilot Light Head, Yellow, LED (ZB4BV053)
- SCHNEIDER ELECTRIC Head for pilot light, Harmony XAC, for incandescent bulb, plastic, green cap, 22mm (ZA2BV03)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Red, 24-28VAC/DC (9001KP35R31)
- SCHNEIDER ELECTRIC Pilot Light, 30mm, Plastic, Green, 120VAC (9001SKP1G9)
- SCHNEIDER ELECTRIC 30 mm Round, No Lens (9001SKP)
- SCHNEIDER ELECTRIC Pilot Light Head, Clear, 22mm (ZB4BV07)
- Schneider Electric Push Buttons & Indicators