Shop All Indicator Lights
Schneider Electric
Pilot Light, Blue, LED Lamp Type
Mfr # XB7EV06BP
Zoro # G3615158
product price: $30.59
/ea
Sold in multiples of 10 for $305.90
$305.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Material of Construction Metal, Plastic
- Color Blue
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB7EV06BP
- Zoro # G3615158
- UPC # 785901219095
- Country of Origin Indonesia
- Category Indicator Lights
Dimensions
Size | 22mm |
Length | 54 mm |
Height | 29 mm |
Width | 29 mm |
Overall Height | 1.14 in |
Overall Width | 1.14 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 2.13 in |
Manufacturer Warranty Length | 18 mo |
Description
Pilot Light, LED, Metal, Plastic, Blue, Voltage 24V AC/DC, Size 22mm, Electrical Connection Terminal Clamps, Shape Round, Current Drawn 20 to 27mA, Average Life 70,000 hr, NEMA Rating 12, 4, IP Rating IP20, IP65, Panel Thickness Metal 0.4 to 0.24 in, Plastic 0.8 to 0.24 in, Standards REACH, RoHS, WEEE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 1.0in ID, Black, 4ft, PK5 (EPS300-1-48"-BLACK-5 PCS)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 6/10A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC6/10)
- B&K PRECISION Triple Output DC Power Supply (9140)
- SQUARE D Thermal Unit, 5.84 to 7.73A (B9.10)
- SCHNEIDER ELECTRIC 30 mm Round, No Lens (9001KP)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22mm, Metal (XB4BA31)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0B31)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0G11)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB7, plastic, red, 22mm, integral LED, 110...120V AC (XB7EV04GP)
- SCHNEIDER ELECTRIC Pilot Light, Red, Incandescent (9001SKP1R9)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Red, 110-120V (9001KP1R31)
- Schneider Electric Switches