Shop All Indicator Lights
Schneider Electric
Pilot Light, Blue, 16mm, LED
Mfr # XB6DV6BB
Zoro # G3547233
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24 V AC/DC
- Color Blue
- Lamp Type LED
- Shape Rectangle
- Terminal Connection Faston Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XB6DV6BB
- Zoro # G3547233
- UPC # 785901358527
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 16 mm |
Height | 18 mm |
Length | 57 mm |
Width | 24 mm |
Overall Width | 0.94 in |
Overall Height | 0.71 in |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 16 mm |
Overall Depth | 2.24 in |
Description
Pilot Light, Voltage 12 to 24 V AC/DC, Color Blue, Lamp Type LED, Shape Rectangle, Terminal Connection Faston Connector, 16 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lamp Voltage 12 to 24V AC/DC, Body Material Plastic, NEMA Rating 13, 4, 4X, IP Rating IP65, Includes Rectangular Blue Complete Pilot Light 16mm Diameter with Integral LED 12-24V, Standards CCC, CSA, GOST, REACH, RoHS, UL Listed, WEEE
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 12.00x12 (CSP1212)
- KILLARK Conduit Outlet Body, Iron, X, 3/4 In. (GECXT-2M)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 30A, 600V AC, Non-Indicating (KLK030)
- 3M Shrink Tubing, 0.375in ID, Black, 4ft, PK12 (MW-3/8-48"-BLACK-12 PCS)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Green, 110-120V (9001SKP1G31)
- SCHNEIDER ELECTRIC Pilot Light Head, Red, LED (ZB4BV043)
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, 30mm, Chrome, BL (9001KP38LLL9)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 120VAC/VDC, Clear, Incand (9001KM38)
- SCHNEIDER ELECTRIC Pilot Light, Yellow, LED (ZB4BV053S)
- SCHNEIDER ELECTRIC Pilot Light, Blue, LED Lamp Type (XB7EV06GP)
- DIALIGHT PMI, FLAT, RED TNT DIFF, 12V (6571503103F)
- Schneider Electric Indicator Lights