Shop All Indicator Lights
Schneider Electric
Pilot Light, 230 to 240VAC, Red, LED Lamp
Mfr # XB7EV04MP
Zoro # G0196737
product price: $29.79
/ea
Sold in multiples of 10 for $297.90
$297.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230 to 240 V AC
- Color Red
- Lamp Type LED
- Shape Round
- Contact Form (X1-X2)PL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB7EV04MP
- Zoro # G0196737
- UPC # 785901437130
- Country of Origin Indonesia
- Category Indicator Lights
Dimensions
Size | 22 mm |
Length | 54 mm |
Height | 29 mm |
Width | 29 mm |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.14 in |
Overall Height | 1.14 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 2.13 in |
Mounting Diameter | 0.87 in (22 mm) |
Depth | 2.13 in (54 mm) |
Description
Pilot Light, LED, Red, Voltage 230 to 240 V AC, Size 22 mm, Shape Round, NEMA Rating 12, 4, IP Rating IP20, IP65, Standards REACH, RoHS, WEEE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Brwn, Male, 4-4/0, Double Set (HBLMRBN)
- DAYTON Selector Switch, 2 Pos., Keyed, 22mm (30G269)
- SQUARE D Mini Main Emerg Switch 20A (VCDN20)
- SWE-TECH 3C 1-Gang Recessed Low Voltage Cable Plate, White (FWT45-0001-WH)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22mm, Metal (XB4BA31)
- SCHNEIDER ELECTRIC Pilot Light, LED, Orange, 22mm, 110-120VAC (XB5AVG5)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVM1)
- SCHNEIDER ELECTRIC Pilot Light Head, Blue, LED (ZB5AV063)
- SCHNEIDER ELECTRIC Pilot Light, LED, 240V, Blue (XB5AV63)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB4BW0G15)
- Schneider Electric Push Buttons & Indicators