Shop All Indicator Lights
Schneider Electric
Pilot Light, 230 to 240VAC, Clear, LED Lamp
Mfr # XB7EV07MP
Zoro # G0200605
product price: $32.39
/ea
Sold in multiples of 10 for $323.90
$323.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230 to 240 V AC
- Color Clear
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB7EV07MP
- Zoro # G0200605
- UPC # 785901342137
- Country of Origin Indonesia
- Category Indicator Lights
Dimensions
Size | 22 mm |
Width | 29 mm |
Height | 29 mm |
Length | 54 mm |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.14 in |
Overall Depth | 2.13 in |
Manufacturer Warranty Length | 18 mo |
Overall Height | 1.14 in |
Depth | 2.13 in (54 mm) |
Mounting Diameter | 0.87 in (22 mm) |
Description
Pilot Light, LED, Clear, Voltage 230 to 240 V AC, Size 22 mm, Shape Round, NEMA Rating 12, 4, IP Rating IP20, IP65, Standards REACH, RoHS, WEEE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB A145-30-11-84, A145 3PCONTR 110/50 110-120/60 (A145-30-11-84)
- TECHFLEX Silicone Fiberglass Grade A 1-1/2" BLK (SFA1.50BK)
- SIEMENS Illuminated Push Button, White, 22mm, LED (3SU1153-0AB60-1FA0)
- ANCOR 16-14 AWG - #6 Nylon Ring Terminal - 25-Pack (210211)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, LED (XB4BVB4)
- SCHNEIDER ELECTRIC Pilot Light, Yllw, LED Lamp Type (XB5EVB8)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Green, Incand (9001KT1G31)
- SCHNEIDER ELECTRIC Pilot Light Head, Red, LED (ZB5AV043)
- SCHNEIDER ELECTRIC 16Mm Protected Led 48120V Red 14 mm, Red (ZB6EG4B)
- SCHNEIDER ELECTRIC Pilot Light, Red, 30mm, LED (9001SKP1LRR31)
- SIEMENS Pilot Light Complete, LED, 480V, 30mm, GR (52PL4J3XB)
- Schneider Electric Indicator Lights