Shop All Indicator Lights
Schneider Electric
Pilot Light, 230 to 240VAC, Blue, LED Lamp
Mfr # XB7EV06MP
Zoro # G3615824
product price: $37.99
/ea
Sold in multiples of 10 for $379.90
$379.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 230 to 240 V AC
- Color Blue
- Lamp Type LED
- Shape Round
- Contact Form (X1-X2)PL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB7EV06MP
- Zoro # G3615824
- UPC # 785901542940
- Country of Origin Indonesia
- Category Indicator Lights
Dimensions
Size | 22 mm |
Height | 29 mm |
Width | 29 mm |
Length | 54 mm |
Overall Height | 1.14 in |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 22 mm |
Overall Depth | 2.13 in |
Overall Width | 1.14 in |
Description
Pilot Light, LED, Blue, Voltage 230 to 240 V AC, Size 22 mm, Shape Round, NEMA Rating 12, 4, IP Rating IP20, IP65, Standards REACH, RoHS, WEEE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Class 2 Transformer, 40 VA, Not Rated, 85 °C, 24V AC, 120V AC (90-T40M1)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 60A Amp Range, 250V AC/DC Volt Rating (20607)
- EATON 60 Amp Double-Pole AC Type NEMA 3R Disconnect Molded Case Switch (DPB222RP)
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Male (2R7006A20A120)
- SCHNEIDER ELECTRIC Pilot Light, Yllw, LED Lamp Type (XB5EVM8)
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, White (XB6AV1BB)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Green, LED (9001SKT35LGG31)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, Yellow (XB4BA51)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 110-120V, Clear, Incand (9001KM1)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Green (XB4BW33G5)
- DAYTON Lamp Module and Contact Block, 1NO/1NC (30G188)
- Schneider Electric Switches