Shop All Motor Starter Accessories
Schneider Electric
Phase Separator, Line Phase Barrier
Mfr # LU9SP0
Zoro # G9087373
original price:
$16.15
5% off
new price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With TeSys U-Line Starters
- Accessory Type Phase Barrier
- Mounting Support terminals
- Product Or Component Type phase barrier
- Product Compatibility LUB || LU2B32 || LU2B12 || LU2B320 || LU2B120 || LUALB1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LU9SP0
- Zoro # G9087373
- UPC # 785901526605
- Country of Origin Czechia
- Category Motor Starter Accessories
Details
Item | Phase Barrier |
For Use With | TeSys U-Line Starters |
Accessory Type | Phase Barrier |
Mounting Support | terminals |
Product Or Component Type | phase barrier |
Product Compatibility | LUB || LU2B32 || LU2B12 || LU2B320 || LU2B120 || LUALB1 |
Device Short Name | LU9 |
Range | TeSys |
Compatible with Series | TeSys Ultra |
Standards | REACH, RoHS |
Description
Incoming line phase barrier, TeSys Ultra
- •The 9001K push button line has a large variety of operators and accessories for heavy industry applications.
- •These operators are used in the petrochemical, metallurgy, mining, oil and gas, wastewater treatment and automotive manufacturing industries and more.
- •Type K operators have a die cast operator that mounts in a 1.18 inch round hole.
- •This non-illuminated mushroom operator has a die cast ring nut.
- •This operator has one 9001KA1 contact blocks mounted on the back.
- •The contact block has one normally open and one normally closed contact.
- •Contact block have a UL Type A600, UL Type Q600 and a 10A resistive VAC rating.
- •The contacts in these contact blocks are double break direct acting.
- •Contact blocks will accept up to two 12AWG to 24 AWG solid or stranded wires.
- •The contact block terminals are protected to meeting VDE 0106 Part 100.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMPP100-HLD)
- REMKE Cord Grip, Blk, Polyamide, PG11, .19-.39 (RD11AA-BK)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 10A, 32V AC, 1kA at 32V AC, 5 PK (MDL-10-R)
- CALCONDUIT Nipple, 2 in. x 6 in., GRC (876690)
- SCHNEIDER ELECTRIC Shunt Trip (GVAS226)
- SCHNEIDER ELECTRIC Block, Contact, Control (LUA8E20)
- SCHNEIDER ELECTRIC Undervoltage Trip (GVAU226)
- SCHNEIDER ELECTRIC Adapter, DIN Rail (16-9ADIN-1)
- SCHNEIDER ELECTRIC Bus Bar (GV2G454)
- SCHNEIDER ELECTRIC Block, Aux Contact, 5a (LUA1C20)
- BALDOR-RELIANCE Conv. Base 364U/365U To 324T/326T (CB3632T)
- Schneider Electric Motor Starter Accessories