Shop All Control Relays
Schneider Electric
Phase Ctrl Relay, 380-480VAC In 8A, Dpdt
Mfr # RM22TR33
Zoro # G7122864
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 8 A @ 250 V
- DC Contact Rating - Relay 0.01 A @ 5V
- Contact Form - Relay DPDT
- Mounting - Relay Surface
- Response Time <= 300 ms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RM22TR33
- Zoro # G7122864
- Country of Origin Indonesia
- Category Control Relays
Dimensions
Body Height - Relay | 3.54 in |
Body Width - Relay | 0.9 in |
Body Depth - Relay | 3.15 in |
Body Width | 0.89 in |
Body Depth | 3.13 in |
Body Height | 3.54 in |
Overall Depth | 3.13 in |
Width | 22.5 mm |
Description
Phase Control Relay, Contact Form DPDT, Contact Rating (AC) 8 A @ 250V, Contact Rating (DC) 0.01 A @ 5V, Current Rating 8 A, Flat Pin Width Not Applicable, Input Voltage 380 to 480V AC, Monitored Parameters Overvoltage, Phase Failure, Phase Sequence, Number of Pins 9, Restart Auto, Restart Time Delay 1.5 sec, IP Rating IP40, Mounting Style DIN Rail, Body Depth 3.13 in, Body Height 3.54 in, Body Width 0.89 in, Electrical Operating Durability 100,000, Frequency 50/60 Hz, Housing Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 30.7" L Heavy Duty Cable Tie NAT PK 50 (BT9LH-L)
- APC Power Saving Back-Ups Pro 1500, 230V (BR1500GI)
- MARINCO Cls40Mb-C Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Red (C ) (CLS40MB-C)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXM4L-24A)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1CO, 0.1s..10 h, power on delay, symmetrical flashing, 24V DC or 24...240V AC DC (RE17RMMU)
- SCHNEIDER ELECTRIC IEC Control Relay, 1NO/1NC, 24VAC, 10A (CA2SK11B7)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA2KN22G72)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO, 240VAC, 10A (CA2SK20U7)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO/2NC, 480VAC, 10A (CA2KN22T7)
- SCHNEIDER ELECTRIC Contactor+Relay Trans Suppressor 2448 V (LA4SKE1E)
- EATON IEC Mini Control Relay, 2NO/2NC, 24VAC, 10A (XTRM10A22T)
- Schneider Electric Control Relays