Shop All Push Button Control Stations
Schneider Electric
Pendent Contact Block, 1NC+2NO EarlyClose
Mfr # XENG1191
Zoro # G1497377
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2NO/1NC
- Color Black
- Size 22 mm
- For Use With Schneider XACA, XACA9 Head
- Contact Rating 10A @ 600V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XENG1191
- Zoro # G1497377
- UPC # 785901645702
- Country of Origin Czechia
- Category Push Button Control Stations
Dimensions
Size | 22 mm |
Connection Size | 22 mm |
Manufacturer Warranty Length | 18 mo |
Description
Contact Block, Contact Form 2NO/1NC, Contact Rating 10A @ 600V AC/DC, For Use With Schneider XACA, XACA9 Head, Action Momentary/Make Before Break, 22 mm, Application Pendent Station, NEMA Contact Rating Designation A600/Q600, Color Black, Terminal Connection Screw/Clamp, Standards CSA C22.2 No.14, EN/IEC 60947-5-1, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK CONN SE CABLE/NM 1 1/2"" (44675)
- LEVITON Gfci St Recept 15A Gray (GFNT1-KGY)
- OMRON Photoelectric Sensor, Cylinder, Reflective (E3FB-RP21)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C858)
- SCHNEIDER ELECTRIC Complete control station, Harmony 9001B, 2 push buttons START-STOP, with lockout, 5A, 600V AC, 1NO + 1NC NEMA 7/9 (9001BR204)
- SCHNEIDER ELECTRIC ControlStation, Dead-End, PushButton, Red (XALACS1)
- SCHNEIDER ELECTRIC PendantCntrlStn, DedEnd, 3Buttn, Blk/Rd/Wht (XACA2813)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NC, 30mm (9001KYG1Y2)
- SCHNEIDER ELECTRIC Push Bttn Cntrl Statn, 1NO/1NC, Mshrm Head (9001KYK14)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, Open/Close/Stop (9001KYK33)
- SCHNEIDER ELECTRIC PendantControlStation, DeadEnd, 2Buttn, Blk (9001BW92YY236)
- Schneider Electric Switches