Shop All Push Button Control Stations
Schneider Electric
PendantControlStation, Dead-End, Button
Mfr # 9001BW93B
Zoro # G3466356
original price:
$125.59
21% off
new price: $98.19
/ea
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- Number of Gangs 1
- Legend Forward/Reverse
- Number of Pilot Lights 0
- Type of Operator Push Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001BW93B
- Zoro # G3466356
- UPC # 785901169598
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Depth | 2.94 in |
Height | 4.69 in |
Width | 2.19 in |
Overall Depth | 2.94 in |
Overall Width | 2.19 in |
Overall Height | 4.69 in |
Description
Pendant Control Station, Number of Operators 2, Number of Pilot Lights 0, Legend Forward/Reverse, Type of Operator Push Button, Contact Form 1NO/1NC, Mechanical Interlock Yes, NEMA Rating 1, 3, 3R, 4, 4X, NEMA Contact Rating Designation B600/P600, Hub 1/2 in NPT, Height 4.69 in, Width 2.19 in, Depth 2.94 in, Enclosure Color Black, Standards CE, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, UL 508
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Cat5 Coupler To Sensor-With Resistor (OCC-RJ45)
- GENERAC 3000 and 3500 Watt Inverter Parallel Kit (7668)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 10kW LP/9kW NG, Air Cooled (7172)
- WIREMOLD Entrance End Fitting, White, PVC (PN10F21WH)
- SCHNEIDER ELECTRIC Push Button Cntrl Station, 1NC, Mshrm Head (XALK188H7)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 30mm (9001KYK27)
- SCHNEIDER ELECTRIC NO/NC Yellow Pendant Control Station (XACA205)
- SCHNEIDER ELECTRIC Legend plate, Harmony 9001SK, 30mm, for control station, yellow, unmarked (9001SKN200)
- SCHNEIDER ELECTRIC Control station, Harmony XALD, XALK, plastic, dark grey lid, 2 flush push buttons 22mm, marked UP ARROW DOWN ARROW, 2NO (XALD222)
- SCHNEIDER ELECTRIC Complete control station, Harmony XALK, XALD, plastic, yellow lid, 1 red mushroom push button 40mm, turn to release, 1NC (XALK178)
- SCHNEIDER ELECTRIC PENDANT STATION 600VAC 5A T-BW SPECIAL (9001BWAEQ3439G3)
- Schneider Electric Push Button Control Stations