Shop All Push Button Control Stations
Schneider Electric
PendantCntrlStn, DedEnd, 3Buttn, Blk/Rd/Wht
Mfr # XACA2813
Zoro # G3465972
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/2NC
- Legend Emergency Stop
- Number of Pilot Lights 0
- Type of Operator Push Button
- Number of Operators 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XACA2813
- Zoro # G3465972
- UPC # 389110426816
- Country of Origin Czechia
- Category Push Button Control Stations
Dimensions
Overall Width | 3.15 in |
Overall Height | 15 in |
Hub Size - Maximum | 1 in |
Overall Depth | 3.55 in |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 22 mm |
Description
Pendant Control Station, Number of Operators 3, Number of Pilot Lights 0, Legend Emergency Stop, Type of Operator Push Button, Action Maintained/Momentary/Momentary, Operator Color Black, Red, White, Contact Form 1NO/2NC, Mechanical Interlock Yes, IP Rating IP65, Enclosure Material Plastic, Enclosure Color Yellow, Standards CCC, GOST
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 240V AC, 4 Pins, 1 Poles (5X851)
- RACO Electrical Box, 8 cu in, Cable Box, 1 Gang, Non-Metallic, Rectangular (7308RAC)
- NEXTGEN 690LAGCC6 15A Grounding 2 Single Pole Switch; Light Almond (NE586459)
- LUTRON Dual Technology Occ Snsr, Wall, Ivory (MS-A102-IV)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, 22mm, spring return, without cap (ZB5AA0)
- SCHNEIDER ELECTRIC Selectr Swtch Cntrl Station, 1NO/1NC, 30mm (9001KYK111)
- SCHNEIDER ELECTRIC Legend plate, Harmony 9001SK, 30mm, for control station, yellow, unmarked (9001SKN200)
- SCHNEIDER ELECTRIC Push Button Contrl Station, 1NC, Stop, 22mm (XALD111H29H7)
- SCHNEIDER ELECTRIC Push Button Cntrl Station, 1NC, Mshrm Head (XALK188H7)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 22mm (XALK178EH7)
- APPLETON ELECTRIC Hazardous Location Cover, 1 Circuit (EFKB-U1)
- Schneider Electric Switches