Shop All Push Button Control Stations
Schneider Electric
PendantCntrlStn, DedEnd, 3Buttn, Blk/Rd/Wht
Mfr # XACA2053
Zoro # G3465148
original price:
$185.73
7% off
new price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/2NC
- Legend Emergency Stop
- Number of Pilot Lights 0
- Type of Operator Push Button
- Number of Operators 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XACA2053
- Zoro # G3465148
- UPC # 785901770374
- Country of Origin France
- Category Push Button Control Stations
Dimensions
Overall Depth | 2.36 in |
Hub Size - Maximum | 9/16 in |
Overall Width | 1.97 in |
Manufacturer Warranty Length | 18 mo |
Overall Height | 10.87 in |
Description
Pendant Control Station, Number of Operators 3, Number of Pilot Lights 0, Legend Emergency Stop, Type of Operator Push Button, Action Maintained/Momentary/Momentary, Operator Color Black, Red, White, Contact Form 1NO/2NC, Mechanical Interlock Yes, IP Rating IP65, Enclosure Material Plastic, Enclosure Color Yellow, Standards CSA, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 100mA, 250V AC, 35A at 250V AC, 5 PK (S506-100-R)
- EATON ShortHandleSelectorSwitch, Blk, 2Pos, 22mm (M22-WKV)
- ZORO SELECT Channel Rigid Pipe Strap, 1/2 In, PK10 (V110 1/2SS)
- BATTERY DOCTOR Toggle Switch, SPST, Screw, Silver (20511)
- SCHNEIDER ELECTRIC Selectr Swtch Cntrl Statn, 1NO/1NC, Off/On (9001KYK110)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB4, metal, flush, black, 22mm, spring return, marked DOWN ARROW (ZB4BA335)
- SCHNEIDER ELECTRIC Push Button Control Station, Up/Stop/Down (XALD321H29H7)
- SCHNEIDER ELECTRIC Pendant control station, Harmony XAC, plastic, yellow, 4 push buttons, 1NO (XACA471H7)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, Open/Close/Stop (9001KYK33)
- SCHNEIDER ELECTRIC Push Button Control Station, 2NO/2NC, 30mm (9001KYK21)
- KH INDUSTRIES Pendant Station, 2, Push Button, NO, Yellow (CPE02-D00-000A)
- Schneider Electric Push Buttons & Indicators