Shop All Push Button Contact Blocks
Schneider Electric
Pendant Station Contact 240Vac 3A Xac
Mfr # XENC1131
Zoro # G0857949
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards CSA C22.2 No 14 || EN 60947-5-1 || IEC 60947-5-1
- Contact Block Type single
- Mounting Of Block front mounting
- Maximum Resistance Across Terminals 25 MOhm
- Ambient Air Temperature For Operation -25-70°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XENC1131
- Zoro # G0857949
- UPC # 785901452249
- Country of Origin Czechia
- Category Push Button Contact Blocks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Steel, 3/8" NPT, .375-.438 (RSRS-007)
- KILLARK Nipple, Conduit, 1 In (AN-3)
- SIEMENS Circuit Breaker, QP/MP Series 40A, 1 Pole, 120/240V AC (ITEQ140)
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ55A)
- SCHNEIDER ELECTRIC Contact Block, Momentary, INC, 30 mm, 10A @ 600V AV, Screw-clamp Terminal (9001KA3)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 16mm (ZB6Z2B)
- SCHNEIDER ELECTRIC Contact Block, Momentary, 1NC/1NO, 30 mm, 10A @ 600V AV, Screw-clamp Terminal (9001KA1)
- SCHNEIDER ELECTRIC Contact Block Alternator, F/9001KA3 (9001K85)
- SCHNEIDER ELECTRIC Terminal Block Tesys (LAD7B105)
- SCHNEIDER ELECTRIC Contact Block, 1NO, 30mm (9001KA52)
- SCHNEIDER ELECTRIC Contact Block, Green, 1NO, 30 mm (9001KA6)
- Schneider Electric Push Button Contact Blocks