Shop All Push Button Enclosures
Schneider Electric
Pendant Station 600Vac 10A Xac +Options
Mfr # XACA215
Zoro # G3129001
Free Shipping & Returns
$178.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Entry rubber sleeve with stepped entry 7-15 mm
- Standards EN/ISO 13850: 2006 || UL 508 || EN/IEC 60204-32 || CSA C22.2 No 14 || EN/IEC 60947-5-1 || EN/IEC 60947-5-5
- Product Type Pendant Push Buttons
- [Ui] Rated Insulation Voltage 600 V 3)IEC 60947-1
- Product Compatibility ZB2BE102 + ZB2BE101 for each direction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XACA215
- Zoro # G3129001
- UPC # 785901446859
- Country of Origin France
- Category Push Button Enclosures
Description
Pendant Push Button
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE CURRENT Circuit Breaker, THQP Series 40A, 2 Pole, 120/240V AC (THQP240)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, HBL6750 Series, Device Cover Plate, 3-Gang, 1) Duplex and 2) Decorator, Ivory (HBL6747BRRIV)
- SOUTHWIRE Offset Device Ring, Ring Accessory, 1 Gang, Galvanized Steel, Square Box (52C12-1)
- LEVITON Clamlite Plug 2Wire Blk (037-00101-2EP)
- SCHNEIDER ELECTRIC Complete control station, Harmony XALD, XALK, dark grey, flush push buttons 22mm, green MARCHE 1NO red ARRET 1NC, spring return (XALD211H7)
- SCHNEIDER ELECTRIC Empty control station without hinges, Harmony XAP, XB2 SL, plastic, grey, 4 cut outs, 22mm (XAPA1104)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 6 Holes (9001SKYP6)
- SCHNEIDER ELECTRIC Pendant Enclosure, 4 Holes, Yellow (XACA0432891405)
- SCHNEIDER ELECTRIC 12(2)Rows Of 6 Button Pendant W/O Ko In (XACB125)
- SCHNEIDER ELECTRIC ContrlStationEnclosur, 22mm, 3Hole, Plastic (XALK03H7)
- EATON Pushbutton Enclosure, 6.63 in. H, Plastic (E34N52)
- Schneider Electric Push Buttons & Indicators