Shop All Push Button Switches
Schneider Electric
Pendant Station 600Vac 10A Xac +Options
Mfr # XACA2013
Zoro # G0562409
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Maintained/Momentary/Momentary
- NEMA Rating 4X
- Type of Operator Push Button
- Contact Form 2NO/1NC
- Legend Emergency Stop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XACA2013
- Zoro # G0562409
- UPC # 785901558774
- Country of Origin France
- Category Push Button Switches
Dimensions
Width | 3.35 in |
Height | 11.61 in |
Depth | 2.6 in |
Overall Depth | 2.6 in |
Overall Width | 3.35 in |
Overall Height | 11.61 in |
Hub Size - Maximum | 9/16 in |
Manufacturer Warranty Length | 18 mo |
Description
Pendant Control Station, Number of Operators 3, Number of Pilot Lights 0, Legend Emergency Stop, Type of Operator Push Button, Action Maintained/Momentary/Momentary, Operator Color Black, Red, White, Contact Form 2NO/1NC, Mechanical Interlock Yes, NEMA Rating 4X, IP Rating IP65, Hub 9/32 in to 19/32 in, Height 11.61 in, Width 3.35 in, Depth 2.6 in, Enclosure Material Plastic, Enclosure Color Yellow, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Angled Receptacle, Green, Double Set Screw (HBLFRAGN)
- HOFFMAN IEC Combo Str, 24 to 32A, 120V Coil, 4X Enc (VS-CE2532HPT)
- RIP-TIE Strap, Heavy Duty, Black, PK10, 1x22" (N-22-G10-BK)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 3A, 2 Pole, 240/415/440V AC, D Curve (M9F23203)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BA432)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NO/1NC, Green (XB4FW33G5)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW633)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR2RH13)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7A3740)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Universal (9001SKR2UH13)
- DAYTON Illuminated Push Button Operator, 22 mm, Red (30G140)
- Schneider Electric Push Buttons & Indicators