Shop All Push Button Enclosures
Schneider Electric
Pendant Enclosure, 4 Holes, Yellow
Mfr # XACA0432891405
Zoro # G0196840
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- NEMA Rating 1, 4, 4X, 5
- Color Yellow
- For Use With Standard or Medium-Duty Control Circuit
- Standards IEC, IP65, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XACA0432891405
- Zoro # G0196840
- UPC # 785901744092
- Country of Origin Mexico
- Category Push Button Enclosures
Dimensions
Rubber Sleeve Cable Entry Size - Minimum | 0.31 in |
Rubber Sleeve Cable Entry Size - Maximum | 1.02 in |
Description
Pendant Enclosure, Number of Holes 4, NEMA Rating 1, 4, 4X, 5, Color Yellow, Material Plastic, Includes Cable Sleeve, Cable Tie, Internal Cable Clamp, Internal Mounting Plate, Suspension Ring, For Use With Standard or Medium-Duty Control Circuit, Standards IEC, IP65, RoHS
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK1 Class, A2D-R Series, Time-Delay, 150A, 250V AC, Indicating (A2D150R)
- PACKARD Contactor 3-Pole 40 Amp 24 Coil Voltage (C340A)
- DAYTON Motor Starter Enclosure, Steel, NEMA 4, 32A (6FZJ7)
- INTERMATIC Load Center, T, 100A, 240V (T30004R)
- SCHNEIDER ELECTRIC Complete control station, Harmony XALD, XALK, dark grey, flush push buttons 22mm, green MARCHE 1NO red ARRET 1NC, spring return (XALD211H7)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 6 Holes (9001SKYP6)
- SCHNEIDER ELECTRIC Pendant Contact, F/XAC, XACA, XACA9 (XENG1491)
- SCHNEIDER ELECTRIC 2 Button Control Station W/ Arrows (XALD222H7)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 3 Holes (XACA03H7)
- SCHNEIDER ELECTRIC Push Button Enclosure 600Vac 10A Xalb Sp (XALD321S1H7)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-5PB)
- Schneider Electric Push Buttons & Indicators