Shop All Push Button Enclosures
Schneider Electric
Pendant Enclosure, 30mm, 6 Holes
Mfr # 9001SKYP6
Zoro # G3006857
original price:
$288.37
11% off
new price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hole Size 30 mm
- Material Plastic
- Number of Holes 6
- NEMA Rating 1, 13, 3, 4, 4X
- Cable Entry 1 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001SKYP6
- Zoro # G3006857
- UPC # 785901524649
- Country of Origin Mexico
- Category Push Button Enclosures
Dimensions
Hole Size | 30 mm |
Open Cable Entry Size | 1 in NPT |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Pendant Enclosure |
Material | Plastic |
Number of Holes | 6 |
NEMA Rating | 1, 13, 3, 4, 4X |
Cable Entry | 1 in NPT |
Color | Yellow |
Standards | ABS, IP66, RoHS |
For Use With | Unassembled Pushbutton Pendant Heavy Duty Station |
Ambient Air Temperature For Storage | -40-70°C |
Ambient Air Temperature For Operation | -25-70°C |
Device Short Name | 9001SK |
Number Of Cut-Out | 6 cut-outs |
Product Or Component Type | empty enclosure |
Product Destination | for Ø 30 mm control and signalling units |
Cable Entry Type | Open |
Compatible with Series | 9001K, 9001SK |
NEMA Enclosure Rating | 1, 12, 13, 2, 3, 3R, 4, 4X |
Compatible with Brand | Schneider |
IP Rating | IP66 |
Description
Pendant Enclosure, Number of Holes 6, Cable Entry 1 in NPT, NEMA Rating 1, 13, 3, 4, 4X, Color Yellow, Hole Size 30 mm, Material Plastic, For Use With Unassembled Pushbutton Pendant Heavy Duty Station, Standards ABS, IP66, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thermocouple Wire, Type T, 20Ga, 100 Ft (5ZPW6)
- RACO Grnd Bushng, Layin Lug, 1", Insl Mall Irn (1214)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 63A, 2 Pole, 240/415/440V AC, C Curve (M9F42263)
- CRYDOM Solid State Relay, 3 to 32VDC, 5A (CL240D05)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 3.03 in., Metal (XAPG19501)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 3 Holes (XACA03H7)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 3 Holes (XAPG39203)
- SCHNEIDER ELECTRIC Drilled front plate, Harmony XAP, XB2 SL, metal, 1 cut out, 72x72mm, 22mm (XAPE301)
- SCHNEIDER ELECTRIC Push Button Enclosure 600Vac 10A Xalb Sp (XALD321S1H7)
- SCHNEIDER ELECTRIC 12(2)Rows Of 6 Button Pendant W/O Ko In (XACB125)
- WIEGMANN Pushbutton Enclosure, 30mm, 4 Holes, Steel (PSL4)
- Schneider Electric Switches