Shop All Push Button Enclosures
Schneider Electric
Pendant Enclosure, 30mm, 10 Holes
Mfr # 9001SKYP10
Zoro # G7174684
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hole Size 30 mm
- Material Plastic
- Number of Holes 10
- NEMA Rating 1, 13, 3, 4, 4X
- Cable Entry 1-1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001SKYP10
- Zoro # G7174684
- UPC # 785901524717
- Country of Origin Mexico
- Category Push Button Enclosures
Dimensions
Hole Size | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Open Cable Entry Size | 1 1/4 in NPT |
Details
Item | Pendant Enclosure |
Material | Plastic |
Number of Holes | 10 |
NEMA Rating | 1, 13, 3, 4, 4X |
Cable Entry | 1-1/4 in NPT |
Color | Yellow |
Standards | ABS, IP66, RoHS |
For Use With | Unassembled Pushbutton Pendant Heavy Duty Station |
Product Or Component Type | empty enclosure |
Ambient Air Temperature For Operation | -25-70°C |
Number Of Cut-Out | 10 cut-outs |
Product Destination | for Ø 30 mm control and signalling units |
Device Short Name | 9001SK |
Ambient Air Temperature For Storage | -40-70°C |
NEMA Enclosure Rating | 1, 12, 13, 2, 3, 3R, 4, 4X |
IP Rating | IP66 |
Cable Entry Type | Open |
Compatible with Series | 9001K, 9001SK |
Compatible with Brand | Schneider |
Description
Pendant Enclosure, Number of Holes 10, Cable Entry 1-1/4 in NPT, NEMA Rating 1, 13, 3, 4, 4X, Color Yellow, Hole Size 30 mm, Material Plastic, For Use With Unassembled Pushbutton Pendant Heavy Duty Station, Standards ABS, IP66, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Class 2 Transformer, 100 VA, Not Rated, 49 °C, 16V AC, 115V AC (T16100)
- MONOPRICE Ethernet Cable, Cat 6, Green, 7 ft. (2303)
- EATON Rocker Switch Lens, Green (28-3425)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Light Almond (HBL8300HLA)
- SCHNEIDER ELECTRIC CtrlStationEnclosur, 22mm, 2Hole, DiCstZinc (XAPG19702)
- SCHNEIDER ELECTRIC 2 Button Control Station W/ Arrows (XALD222H7)
- SCHNEIDER ELECTRIC Complete control station, Harmony XALD, XALK, dark grey, flush push buttons 22mm, green MARCHE 1NO red ARRET 1NC, spring return (XALD211H7)
- SCHNEIDER ELECTRIC Drilled front plate, Harmony XAP, XB2 SL, metal, 1 cut out, 72x72mm, 22mm (XAPE301)
- SCHNEIDER ELECTRIC ContrlStationEnclosur, 22mm, 3Hole, Plastic (XALK03H7)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 6 Holes (9001SKYP6)
- WIEGMANN Pushbutton Enclosure, 22mm, 1 Hole, Steel (PBGX1)
- Schneider Electric Switches