Shop All Push Button Control Stations
Schneider Electric
Pendant Enclosure, 22mm, 4 Holes
Mfr # XACA04H7
Zoro # G0299442
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type of Operator double insulated
- Color Yellow
- NEMA Rating 1, 4, 4X
- Standards CSA, EN/IEC, IP65, RoHS, UL Listed
- Hole Size 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XACA04H7
- Zoro # G0299442
- UPC # 785901803430
- Country of Origin Czechia
- Category Push Button Control Stations
Dimensions
Hole Size | 22 mm |
Rubber Sleeve Cable Entry Size - Minimum | 0.31 in |
Compatible Panel Cutout Diameter | 30 mm |
Rubber Sleeve Cable Entry Size - Maximum | 1.02 in |
Description
Pendant Enclosure, Number of Holes 4, Cable Entry 0.31 in to 1.02 in, NEMA Rating 1, 4, 4X, Color Yellow, Hole Size 22 mm, Material Plastic, Includes Cable Sleeve, Standards CSA, EN/IEC, IP65, RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX Control Cable, Copper, 14 AWG, Jet Black (CF880-25-05)
- RIP-TIE Hook and Loop Tape, 3/4"x75 ft. (G-75-MRL-BK)
- NVENT HOFFMAN Keylock Handle Kit, NOVAL Accessory, Steel (CWHK)
- HUBBELL 30A Watertight Twist-Lock Connector 3P 4W 250VAC L15-30R (HBL2723SW)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB5AA7340)
- SCHNEIDER ELECTRIC Pendant control station, Harmony XAC, plastic, yellow, 1 2 directional push button (XACD21A0101)
- SCHNEIDER ELECTRIC Complete control station, Harmony XALK, XALD, plastic, yellow lid, 1 red mushroom push button 40mm, turn to release, 1NC (XALK178)
- SCHNEIDER ELECTRIC Pendant control station, Harmony XAC, plastic, yellow, 8 push buttons, 1 to 7 with 1NO, 8th with 1NC (XACA871)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, 22mm, spring return, without cap (ZB5AA0)
- SCHNEIDER ELECTRIC Push Buttn Cntrol Station, 1NC, Mshrm Head (9001KYG1Y1)
- SCHNEIDER ELECTRIC Push Button Cntrol Station, 2NC, No Legend (XALK178FH7)
- Schneider Electric Push Buttons & Indicators