Shop All Push Button Control Stations
Schneider Electric
Pendant Enclosure, 22mm, 2 Holes, IP65
Mfr # XACA02H7
Zoro # G0907654
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type of Operator double insulated
- Color Yellow
- NEMA Rating 4, 4X
- Standards CSA, EN/IEC, IP65, RoHS, UL Listed
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XACA02H7
- Zoro # G0907654
- UPC # 785901803416
- Country of Origin Czechia
- Category Push Button Control Stations
Dimensions
Hole Size | 22 mm |
Rubber Sleeve Cable Entry Size - Maximum | 1.02 in |
Rubber Sleeve Cable Entry Size - Minimum | 0.31 in |
Compatible Panel Cutout Diameter | 30 mm |
Description
Pendant Enclosure, Number of Holes 2, Cable Entry 0.31 in to 1.02 in, NEMA Rating 4, 4X, Color Yellow, Hole Size 22 mm, Material Plastic, Includes Cable Sleeve, Standards CSA, EN/IEC, IP65, RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Holes, Al (9001KY2)
- GARDNER BENDER Assorted Cable Ties PK 500 (50398)
- REMKE Cord Grip, PG29 Thrd, .812-.938, Mesh (RPG-29315-E)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 4 D (G1.5X4LG6)
- SCHNEIDER ELECTRIC PendantCntrlStn, DeadEnd, 8Buttn, Blk/Wht (XACA881)
- SCHNEIDER ELECTRIC Push Buttn Cntrol Station, 1NO, Start, 22mm (XALD101H29H7)
- SCHNEIDER ELECTRIC Pendant control station, Harmony XAC, plastic, yellow, 1 2 directional push button (XACD21A0101)
- SCHNEIDER ELECTRIC Head for illuminated push button, Harmony XB5, antimicrobial, plastic, white, 30mm, universal LED, plain lens (ZB5FW313)
- SCHNEIDER ELECTRIC PENDANT STATION 600VAC 5A T-BW SPECIAL (9001BWAEQ3439G3)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, Open/Stop/Close (XALD351H29H7)
- HOFFMAN Selectr Swtch Control Station, 1NO, Off/On (VS-PBS04)
- Schneider Electric Switches