Shop All Push Button Control Stations
Schneider Electric
Pendant Enclosure, 22mm, 12 Holes, IP65
Mfr # XACA12H7
Zoro # G1796925
original price:
$431.64
14% off
new price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type of Operator double insulated
- Color Yellow
- NEMA Rating 4, 4X
- Standards CSA, EN/IEC, IP65, RoHS, UL Listed
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XACA12H7
- Zoro # G1796925
- UPC # 785901146278
- Country of Origin Czechia
- Category Push Button Control Stations
Dimensions
Hole Size | 22 mm |
Rubber Sleeve Cable Entry Size - Maximum | 1.02 in |
Compatible Panel Cutout Diameter | 30 mm |
Rubber Sleeve Cable Entry Size - Minimum | 0.31 in |
Description
Pendant Enclosure, Number of Holes 12, Cable Entry 0.31 in to 1.02 in, NEMA Rating 4, 4X, Color Yellow, Hole Size 22 mm, Material Plastic, Includes Cable Sleeve, Standards CSA, EN/IEC, IP65, RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, MAX Series, 30A, 32V DC, Non-Indicating (MAX-30)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-D81)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 3.15A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-3.15-R)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (CCP0.75BK)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 22mm (XALK178EH7)
- SCHNEIDER ELECTRIC PendantCntrlStn, DeadEnd, 8Buttn, Blk/Wht (XACA881)
- SCHNEIDER ELECTRIC Pendant control station, Harmony XAC, plastic, yellow, 1 2 directional push button (XACD21A0101)
- SCHNEIDER ELECTRIC PendantCntrlStn, DedEnd, 3Buttn, Blk/Rd/Wht (XACA2173)
- SCHNEIDER ELECTRIC Push Buttn Cntrol Station, 1NO, Start, 22mm (XALD101H29H7)
- SCHNEIDER ELECTRIC Push Button Control Station, 2NO/1NC, 22mm (XALD311H29H7)
- SQUARE D Pendant Push Button Station, 2NO, Black (9001BW92B)
- Schneider Electric Push Button Control Stations