Shop All Push Button Switches
Schneider Electric
Pendant control station, Harmony XAC, plastic, yellow, 6 push buttons 1NO, 1 emergency stop latching 3NC
Mfr # XACA67131
Zoro # G4054949
product price: $835.99
/ea
Free Shipping & Returns
$835.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards IEC 60947-5-1, UL 508, IEC 60204-32, CSA C22.2 No 14
- Enclosure Material polypropylene
- Maximum Resistance Across Terminals 25 MOhm
- [Uimp] Rated Impulse Withstand Voltage 6 kV IEC 60947-1
- Ip Degree of Protection IP65 conforming to IEC 60529
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XACA67131
- Zoro # G4054949
- Country of Origin United States
- Category Push Button Switches
Description
This Harmony XACA67131 is a pendant control station with 6 push buttons and Emergency stop for control circuit. This yellow control station is double insulated and its enclosure material polypropylene. It is part of the range Harmony XAC pendant control stations for diameter 22mm plastic signaling units.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Line Cord GFCI, 6 ft., Ylw, 30A, 120/240VAC (GFP3305)
- HUBBELL WIRING DEVICE-KELLEMS Relay, Use With CU300A, CU300M, CU300HD (AAR)
- CANTEX Electrical Box, 20 cu in, Ceiling Box, 2 Gang, Polycarbonate, Round (EZ20CHR)
- ANCOR 8" UV Black Mounting Cable Zip Ties - 25 Pack (199228)
- SCHNEIDER ELECTRIC Mushroom push button head 40mm, Harmony XB4, metal, yellow, 22mm, latching push pull (ZB4BT5)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Green (ZB6AW3)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AL2)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR3G)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001SKR8)
- SCHNEIDER ELECTRIC Head for illuminated push button, Harmony XB5, plastic, green flush, 22mm, universal LED, for insetion of legend (ZB5AA38)
- SCHNEIDER ELECTRIC Emergency stop switching off, Harmony XB5, plastic, red mushroom 40mm, 22mm trigger latching key release, 1NC (XB5AS9442)
- Schneider Electric Push Button Switches