Shop All Push Button Switches
Schneider Electric
Pendant control station, Harmony XAC, plastic, yellow, 4 push buttons 1NO + 1NC, 1 emergency stop trigger action 1NC
Mfr # XACA4812
Zoro # G3303709
product price: $605.99
/ea
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Enclosure Material polypropylene
- Standards UL 508, EN/ISO 13850: 2006, EN/IEC 60947-5-5, EN/IEC 60947-5-1, EN/IEC 60204-32, CSA C22.2 No 14
- Control Station Colour yellow
- Product Compatibility ZB2BE102 + ZB2BE101 for each direction, ZB2BE102 + ZB2BE101 for emergency stop, ZB2BE102, ZB2BE102 + ZB2BE101
- Ambient Air Temperature For Storage -40-70°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XACA4812
- Zoro # G3303709
- Country of Origin United States
- Category Push Button Switches
Description
This Harmony XACA4812 is a pendant control station with 4 push buttons and Emergency stop for control circuit. This yellow control station is double insulated and its enclosure material polypropylene. It is part of the range Harmony XAC pendant control stations for diameter 22mm plastic signaling units.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Plug-In Relay, 120V AC Coil Volts, 1 C/O (RSB1A120F7)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F1212T36HC)
- WIREMOLD GFCI Cover Fitting, Ivory, Steel (V3048R)
- RACO Liquidtight Connector, Xflx 1/2", Nyln (4742)
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Black (ZB4FA2)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AW533)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (XB4BS9445)
- SCHNEIDER ELECTRIC Emergency Switching off Push Button, 22 mm, 1 NC, Red (XB4AB2)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB5AC5)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001KR9P1GH13)
- ABB MP1-10G, PB MOM GRN FLUSH (MP1-10G)
- Schneider Electric Switches