Shop All Push Button Control Stations
Schneider Electric
Pendant Closing Plate, F/9001 Type SK
Mfr # 9001SK52
Zoro # G6174567
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With 9001 Type SK 30mm Pushbutton Station
- Compatible Product Type Push Button Station
- Compatible with Series 9001SK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001SK52
- Zoro # G6174567
- UPC # 785901546726
- Country of Origin Mexico
- Category Push Button Control Stations
Details
Item | Pendant Closing Plate |
Color | Gray |
For Use With | 9001 Type SK 30mm Pushbutton Station |
Compatible Product Type | Push Button Station |
Compatible with Series | 9001SK |
Description
Pendant Closing Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB, Conduit Outlet Hub Size: 1-1/2" (OLB-5CG)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Black (E34EX706B)
- ERICSON Plug 8165, California Style Commercial G (CS8165-P)
- CALTERM Switch Pushbutton Sld Blk 60A (41840)
- SCHNEIDER ELECTRIC Selectr Swtch Cntrl Station, 1NO/1NC, 30mm (9001KYK111)
- SCHNEIDER ELECTRIC Push Button Control Station, 2NO/2NC, 30mm (9001KYK25)
- SCHNEIDER ELECTRIC Push Button Control Station, 2NO/1NC, 22mm (XALD311H29H7)
- SCHNEIDER ELECTRIC ControlStation, Dead-End, 2Buttons, Grn/Red (XALACS2)
- SCHNEIDER ELECTRIC Unmarked legend 18x27mm for legend holder 30x50mm, Harmony XB4, 1 black side, 1 red side (ZBY5101)
- SCHNEIDER ELECTRIC Padlocking device, Harmony 9001K, Harmony 9001SK, 30 mm, for mushroom 41mm (9001K162)
- SQUARE D Push Button Control Station, 3NO/3NC, 30mm (9001BG307)
- Schneider Electric Push Buttons & Indicators