Shop All Programmable Controller Accessories
Schneider Electric
PC box IP66 IK08 RAL7035 Int.H175W105D80 Ext.H192W121D87 opaque PC cover H20
Mfr # NSYTBP19128
Zoro # G400905261
product price: $35.49
/ea
Sold in multiples of 2 for $70.98
$70.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material polycarbonate
- Width 121 mm
- Depth 87 mm
- Standards IEC 62208 || UL 508 A
- Color Gray RAL 7035)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # NSYTBP19128
- Zoro # G400905261
- Country of Origin Hungary
- Category Programmable Controller Accessories
Dimensions
Width | 121 mm |
Depth | 87 mm |
Height | 192 mm |
Internal Depth | 80 mm |
Internal Height | 175 mm |
Internal Width | 105 mm |
Description
Thalassa TBP industrial PC box with opaque PC cover H20. Int is 175 x 105 x 80 mm. Ext is 192 x 121 x 87 mm. Wall mounted enclosure. Low plain cover. Outside sealed is flat screwdriver captive screw lock. Certifications is DEMKO, SEMKO, TV, UL. UL 508 A Standard. Fire resistance 960°. Polycarbonate made. IP66 (NEMA 4.4X), IK08, Grey RAL 7035, Insulation Class II. Set of 5. Ambient temperature for storage/operation is (-15 to 60 °C)/(-25 to 80 °C).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Coupler, Off White, PVC, Couplings (T70BCIW-X)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 40A (D1D40)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS01S0300)
- POWER FIRST 7.9" L Intermediate Cable Tie OR PK 100 (36J222)
- SCHNEIDER ELECTRIC Ext Module, TM3, 16 inputs, Terminal Block (TM3DI16)
- SCHNEIDER ELECTRIC Touch Panel Screen 5IN7 Color (HMISTU855)
- SCHNEIDER ELECTRIC Terminal Block, For Logic Controller M172 (TM172ASCTB28)
- SCHNEIDER ELECTRIC Backplane, Modicon X80, 8 slots, panel, mounitng plate or DIN rail mounting (BMXXBP0800)
- SCHNEIDER ELECTRIC Thermal Management Accessory, IP68 (TM1STPTTSN52015)
- SCHNEIDER ELECTRIC Extension Module, 24VDC, For use with SR3B (SR3XT43BD)
- ALLEN BRADLEY Input Module 1769IR6 (1769-IR6)
- Schneider Electric Programmable Logic Controls (PLC)