Shop All Programmable Controller Accessories
Schneider Electric
PC box IP66 IK08 RAL7035 Int.H150W105D80 Ext.H164W121D87 Transp.cover H20
Mfr # NSYTBP16128T
Zoro # G000905302
product price: $25.59
/ea
Sold in multiples of 2 for $51.18
$51.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polycarbonate
- Standards UL 508 A || IEC 62208
- Color Gray RAL 7035) || Transparent
- Width 121 mm
- Height 164 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # NSYTBP16128T
- Zoro # G000905302
- Country of Origin Spain
- Category Programmable Controller Accessories
Dimensions
Width | 121 mm |
Height | 164 mm |
Depth | 87 mm |
Internal Width | 105 mm |
Internal Height | 150 mm |
Internal Depth | 80 mm |
Description
PC box IP66 IK08 RAL7035 Int.H150W105D80
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E2252S.41.86)
- TY-RAP Cable Tie Gun, HD, 0 to 60 lb., Nylon (L-400-C)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (GLDA01B)
- TAYMAC Combo C Assembly, 1-1/4" (COC125)
- SCHNEIDER ELECTRIC Scrn Protective Flm, for Display 10in, PK5 (HMIZD65W)
- SCHNEIDER ELECTRIC Ext Module, TM3, 16 inputs, 8 outputs (TM3DM24R)
- SCHNEIDER ELECTRIC Ext Module, 16 inputs, 0 outputs, Term Blck (TM3DI16G)
- SCHNEIDER ELECTRIC Memory Cartridge, EEPROM (SR2MEM02)
- SCHNEIDER ELECTRIC Connector, For Logic Controller M171 (TM171ACB4ORS485)
- SCHNEIDER ELECTRIC Input/Output Module, 3.4" H, 100-240VAC/DC (TM171EO14R)
- ADVANTECH MANUFACTURING Atom QC 1.91GHz, 4GB DDR, iDoor, 3LAN, (UNO-1372G-E3AE)
- Schneider Electric Programmable Logic Controls (PLC)