Shop All Programmable Controller Accessories
Schneider Electric
PC box IP66 IK08 RAL7035 Int.H150W105D80 Ext.H164W121D87 opaque PC cover H20
Mfr # NSYTBP16128
Zoro # G800905212
product price: $31.19
/ea
Sold in multiples of 2 for $62.38
$62.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material polycarbonate
- Depth 87 mm
- Standards UL 508 A || IEC 62208
- Width 121 mm
- Color Gray RAL 7035)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # NSYTBP16128
- Zoro # G800905212
- Country of Origin Hungary
- Category Programmable Controller Accessories
Dimensions
Depth | 87 mm |
Width | 121 mm |
Height | 164 mm |
Internal Depth | 80 mm |
Internal Width | 105 mm |
Internal Height | 150 mm |
Description
Thalassa TBP industrial PC box with opaque PC cover H20. Int is 150 x 105 x 80 mm. Ext is 164 x 121 x 87 mm. Wall mounted enclosure. Low plain cover. Outside sealed is flat screwdriver captive screw lock. Certifications is DEMKO, SEMKO, TV, UL. UL 508 A Standard. Fire resistance 960°. Polycarbonate made. IP66 (NEMA 4.4X), IK08, Grey RAL 7035, Insulation Class II. Set of 5. Ambient temperature for storage/operation is (-15 to 60 °C)/(-25 to 80 °C).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 MALE ON REAR OF MSUD DOUBLE VALVE PLUG 18MM, PVC 3X0.75 YELLOW, 0m (7000-41581-0160000)
- RACO Electrical Box, Square, 2 Gangs, Galvanized Zinc, 1-1/2 in D, 4 in W, 4 in L, 21 cu in Capacity (189)
- ERICSON Connector Nema 5-20, Perma-Link Indust. (1612-C)
- HUBBELL 3 Wire Industrial Watertight Straight Blade Plug 250VAC 20A (HBL14W48)
- SCHNEIDER ELECTRIC Connector, For Logic Controller M171 (TM171ACB4ORS485)
- SCHNEIDER ELECTRIC Ext Module, TM3, 8 inputs, 24VDC, 0 outputs (TM3AI8)
- SCHNEIDER ELECTRIC Ext Module, 16 inputs, 0 outputs, Term Blck (TM3DI16G)
- SCHNEIDER ELECTRIC Screen Protective Film, 10.4 in. Sheet (HMIZG65)
- SCHNEIDER ELECTRIC Expansion Module, 8 inputs, 6 Relay Output (SR3XT141FU)
- SCHNEIDER ELECTRIC Ext Module, TM3, 16 inputs, Terminal Block (TM3DI16)
- SCHNEIDER ELECTRIC Terminal Block, For Logic Controller M172 (TM172ASCTB42)
- Schneider Electric Programmable Controller Accessories