Shop All Push Button Accessories
Schneider Electric
Passive Antenna, 6.6 ft Cable
Mfr # ZBRA2
Zoro # G3611423
product price: $78.39
/ea
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Harmony XB5R Series
- Features Mechanical Connection with Operator Head, Quick Assembly and Disassembly, Various Types of Connections (Screw Clamp, Connector, Faston Connector, Spring Terminal or Printed Circuit Board)
- Color Black
- Cable Length 6.6 ft
- Connector Type MCX female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBRA2
- Zoro # G3611423
- UPC # 785901298090
- Country of Origin China
- Category Push Button Accessories
Dimensions
Cable Length | 6.6 ft |
Details
Item | Passive Antenna |
For Use With | Harmony XB5R Series |
Features | Mechanical Connection with Operator Head, Quick Assembly and Disassembly, Various Types of Connections (Screw Clamp, Connector, Faston Connector, Spring Terminal or Printed Circuit Board) |
Color | Black |
Connector Type | MCX female |
Standards | ETSI EN 300 440-1, IEC 61140 |
Device Short Name | ZBRA |
Product Destination | wireless access point |
Antenna Gain | 3 dBi 83-100 Hz |
Input Impedance | 50 Ohm |
Communication Port Protocol | Zigbee green power 2.4 GHz IEEE 802.15.4 |
Electrical Shock Protection Class | class II IEC 61140 |
Product Or Component Type | wireless and batteryless range |
Colour Of Base Of Enclosure | black RAL 9011) |
Kit Composition | antenna with cable 2 m |
Maximum Sensing Distance | 100 m access point in free field |
Relative Humidity | 90-90 % -20-55°C, without condensation ETSI EN 300 440-1 |
Compatible with Series | XB5R |
Compatible Product Type | External Antenna |
Description
Electrical Components
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N4122016081PTC)
- LOWELL Value UPS (UPSV-700)
- SCHNEIDER ELECTRIC Module, Aux Contact, 5A (LUFN11)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF0424413)
- SCHNEIDER ELECTRIC Head for pilot light, Harmony XB5, antimicrobial, plastic, green, 30mm, universal LED, plain lens (ZB5FV033)
- SCHNEIDER ELECTRIC Boot, F/30mm Push Buttons (9001KU1)
- SCHNEIDER ELECTRIC Legend Plate, Reset, White/Black (ZBY2322)
- SCHNEIDER ELECTRIC Legend Plate, I II, White/Black and Red (ZBY2179)
- SCHNEIDER ELECTRIC 1NO with Body/Fixing Collar Push Button Contact Block (ZB5AZ101)
- SCHNEIDER ELECTRIC Padlock Attachment, F/30mm Push Button (9001K4)
- SCHNEIDER ELECTRIC Marking accessory, Harmony Electromechanical Relays, clip-in legends (RXZL420)
- Schneider Electric Switches