Shop All Terminal Block Accessories
Schneider Electric
Partition Plate, Screw Terminal
Mfr # NSYTRAP22
Zoro # G5234826
product price: $0.91
/ea
$0.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. NSYTRV22, NSYTRV22BL, NSYTRV42, NSYTRV42BL, NSYTRV62
- Length 1.97 in
- Width 0.09"
- Material Plastic
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # NSYTRAP22
- Zoro # G5234826
- UPC # 785901671480
- Country of Origin Poland
- Category Terminal Block Accessories
Dimensions
Length | 1.97 in |
Width | 0.09" |
Height | 1.89" |
Length (Straight Wireway) | 1.97 in |
Overall Depth | 0.2 in |
Overall Length | 1.97 in |
Overall Width | 2.17 in |
Description
Partition Plate, Compatible with Series NSY, Material Plastic, Mounting Type Screw Mount, Overall Depth 0.2 in, Overall Length 1.97 in, Overall Width 2.17 in, Thickness 0.0787 in, Color Gray, Compatible Manufacturer Model Number NSYTRV22, NSYTRV22BL, NSYTRV42, NSYTRV42BL, NSYTRV62, Compatible with Product Type Blade Disconnect Terminal Block, Passthrough Terminal Block, Protective Earth Terminal Block, RoHS Compliant Yes, Standards ATEX, CSA, DNV, EAC, GL, IECEx, LR, UL, VDE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Boot, F/30mm Illuminated Push Button (9001KU37)
- NVENT HOFFMAN Cage Nut Package, M6, Steel (PM6CN)
- SCHNEIDER ELECTRIC Disconnect Switch, 125 A, 480V AC, Gray (VLS3P125R2)
- LEGRAND Connector Conduit Nonmtl Ivory (NM17)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal Double Level (NSYTRACEP24)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC24)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRACE24)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.88 in L (NSYTRAL22)
- SCHNEIDER ELECTRIC Jumper, 2 Pole (NSYTRAL62)
- SCHNEIDER ELECTRIC Adaptor, Harmony XB4, for electrical block, mounted on 1.6mm printed circuit board (ZBZ010)
- SQUARE D End Cover, Plastic, Screws (NSYTRACR43)
- Schneider Electric Power Distribution Blocks & Terminal Blocks