Shop All Electronic Timers
Schneider Electric
Panel mounted timer monofunction, Harmony XB5, plastic, 22mm, time delay 3...60min, 100...240V AC DC
Mfr # XB5DTGM5
Zoro # G910919840
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 62 mm
- Standards UL 508, IEC 61812-1
- Setting Accuracy of Time Delay +/- 10 % of full scale 25°C IEC 61812-1
- Product or Component Type timer
- Disturbance Radiated/Conducted class B EN 50022
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB5DTGM5
- Zoro # G910919840
- Country of Origin France
- Category Electronic Timers
Dimensions
Height | 62 mm |
Mounting Diameter | 22 mm |
Diameter | 29 mm |
Description
Panel mounted timer monofunction, Harmony XB5, plastic, 22mm, time delay 3...60min, 100...240V AC DC
- •This Basic HMI panel belongs to the Schneider Electric Harmony ST6 range.
- •This single touch resistive HMI is made of alluminium front panel with a multi-color status indicator showing the various operating modes.
- •This HMI interface is a 15.6 inch wide with 16 million colors and 1,366 x 768 pixel resolution (FWXGA).
- •It is powered by EcoStruxure Operator Terminal Expert software for intuitive user experience.
- •It has a 800 MHz ARM Cortex-A8 CPU, 1 GB device memory, 128 MB user data memory, and 512 KB backup memory.
- •This HMI ST6 supports 2x Ethernet port, COM1 (RS-232C), COM2 (RS-485), 1x USB 2.0 Type A, and 1x USB 2.0 Micro-B port.
- •Its dimensions are 412mm (width) x 268mm (height) x 50mm (depth) and weighs 2.70Kg.
- •This is intended for indsutries like packaging, food & beverage, textile, HVAC equipment, and compressors, and also for end users looking for maintenance of their Web devices.
- •It conforms to standards like EN (61000-6-4, 61000-6-2, 61131-2), UL 61010-2-201, CSA C22.2 No 61010-2-201 and certifications like CSA, CE, China RoHS, KC, REACH.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 8" L Assorted Color Cable Tie Kit PK 100 (81900)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Blue (9001K1L1L)
- BURNDY Copper Cable to Post/Flat, 2 sol (KC26)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001SKR1RH6)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2845C)
- HONEYWELL St9120U1011 Universal Electronic (ST9120U101)
- TORK Electronic Timer, Astro 365 Days, SPDT (DZS200BP)
- OMRON Electronic Timer, 7 Days, SPST-NO (H5F-B)
- TORK Electronic Timer, Astro 365 Days, SPDT (DZS400BP)
- THEBEN Electr. Timer, Din Rail, 24Hr/7D, 1 Chn. (TR-610-TOP-2-12/24V)
- EAGLE SIGNAL 0-5HOURS 120V-AC TIMER (BR111A601)
- Schneider Electric Timers