Shop All Push Button Accessories
Schneider Electric
Padlockable guard for mushroom head 40mm, Harmony XB4, metal, blue
Mfr # ZBZ1606
Zoro # G7833914
product price: $90.69
/ea
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material metal
- Product or Component Type guard
- Accessory / Separate Part Destination Ø 40 mm emergency stop push-button, for standard head
- Range of Product Harmony XB4, Harmony XB5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBZ1606
- Zoro # G7833914
- Country of Origin United States
- Category Push Button Accessories
Details
Item | Blue metal padlockable guard for 040 mus |
Color | Blue |
Material | metal |
Product or Component Type | guard |
Accessory / Separate Part Destination | Ø 40 mm emergency stop push-button, for standard head |
Range of Product | Harmony XB4, Harmony XB5 |
Product Compatibility | XB5AS..., XB5AT..., XB4BS..., XB4BT... |
Accessory / Separate Part Category | isolation accessory |
Product Or Component Type | guard |
Description
Blue metal padlockable guard for 040 mus
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC 304E Percentage Timer (304E-007-A-00-X-X)
- ZORO SELECT Strut Chan, 3ft.L, 304 SS, 14 ga. (FS-500 ST4 36.00)
- L.H. DOTTIE L.H. Dottie 4'' Rigid Conduit Locknut, 25PK (LN400)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Black, 10ft (N201-010-BK)
- SCHNEIDER ELECTRIC Harmony XB5, Harmony XB4, sheet of 76 unmarked legends 8 x 27 mm for legend holder 30 x 40 mm (ZBY4100)
- SCHNEIDER ELECTRIC Blank Legend Plate, Square, White (9001KN200WP)
- SCHNEIDER ELECTRIC Legend Plate, Forward/Reverse, White/Black (9001KN339)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 4 Hole, Plastic (XALD04H7)
- SCHNEIDER ELECTRIC Legend Plate, Manual/Auto, Black (9001KN343)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 22mm (ZENL1121)
- EATON Non-Illuminated Push Button, Epoxy, Red (E34EB2-51X)
- Schneider Electric Push Buttons & Indicators