Shop All Push Button Accessories
Schneider Electric
Padlockable guard for mushroom head 40mm, Harmony XB4, metal, black
Mfr # ZBZ1602
Zoro # G7655385
$72.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material metal
- Product Or Component Type guard
- Accessory / Separate Part Category isolation accessory
- Product Compatibility ZB4BS9 || XB4BT8 || XB5AS9. || ZB5AS9. || ZB5AS8. || XB4BS8 || ZB4BS8 || ZB5AT8. || XB4BS9 || XB5AS8. || ZB4BT8 || XB5AT8.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZBZ1602
- Zoro # G7655385
- Country of Origin France
- Category Push Button Accessories
Details
Item | Pushbutton Operator Guard Xb4 Options |
Color | Black |
Material | metal |
Product Or Component Type | guard |
Accessory / Separate Part Category | isolation accessory |
Product Compatibility | ZB4BS9 || XB4BT8 || XB5AS9. || ZB5AS9. || ZB5AS8. || XB4BS8 || ZB4BS8 || ZB5AT8. || XB4BS9 || XB5AS8. || ZB4BT8 || XB5AT8. |
Accessory / Separate Part Destination | Ø 40 mm emergency stop push-button || for standard head |
Range of Product | Harmony XB5, Harmony XB4 |
Description
Pushbutton Operator Guard Xb4 Options
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, ATQR Series, Time-Delay, 10A, 600V AC, Non-Indicating (ATQR10)
- ELECTRIDUCT ED Rubber Duct Cover D-2- 36"- Gray (D-2-36-GY)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 63A, 2 Pole, 240/415/440V AC, C Curve (M9F22263)
- SCHNEIDER ELECTRIC Lr9D Electronic Olr, 0.4-2A, 600VAC (LR9D02)
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Black, 30mm (9001B11)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Green (ZBV013)
- SCHNEIDER ELECTRIC Legend Plate, Reverse, White/Black and Red (ZBY2306)
- SCHNEIDER ELECTRIC Push Button Cap, Illuminated, 22mm, Green (ZBW933)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, Green, 30mm (9001G24)
- SCHNEIDER ELECTRIC Ring Nut, 30mm (9001SK46)
- SCHNEIDER ELECTRIC Pilot Light Head, White, 22mm (ZB4BV01)
- Schneider Electric Push Buttons & Indicators