Shop All Push Button Accessories
Schneider Electric
Padlock Attachment, F/30mm Push Buttons
Mfr # 9001K6
Zoro # G1042413
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Push Buttons
- Color Transparent
- Material Metal
- Product Or Component Type padlocking device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001K6
- Zoro # G1042413
- UPC # 785901911029
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Details
Item | Padlock Attachment |
For Use With | Push Buttons |
Color | Transparent |
Material | Metal |
Product Or Component Type | padlocking device |
Accessory / Separate Part Destination | non illuminated push-button |
Accessory / Separate Part Designation | padlock attachment for push-button |
Accessory / Separate Part Category | spare parts |
Accessory / Separate Part Type | padlock attachment |
Compatible with Series | 9001K, 9001SK |
Compatible Product Type | Non-Illuminated Push Buttons |
Description
Padlock, attach does not hold button depressed for 30 millimeter pushbuttons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 15A, Ivory, 1-Pole Type, 1/2 HP (RS115I)
- SQUARE D Nonreversing Magnetic Motor Starter, 12, 3R NEMA Rating, 480V AC, 3 Poles, No Auxiliary Contacts (8536SBA2V06)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 12A, 250V AC, Nonindicating (TR12R)
- DOLPHIN COMPONENTS Displacement Connnector, 26-16 AWG, PK100 (DC-100-P)
- SCHNEIDER ELECTRIC Protective guard, Harmony XB4, plastic, black, protection against accidental operation (ZBZ1902)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 10.24 in. H, 304 SS (9001KYSS3)
- SCHNEIDER ELECTRIC Legend Plate, Hand, White/Black and Red (ZBY2316)
- SCHNEIDER ELECTRIC Push button cap, Harmony XB4, for 22mm push button, plastic, black, marked DOWN ARROW (ZBA335)
- SCHNEIDER ELECTRIC Legend Plate, I II, White/Black and Red (ZBY2179)
- SCHNEIDER ELECTRIC Legend Plate, Hand/Off/Auto, White/Black (9001KN260)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Forward/Reverse (9001KN239)
- Schneider Electric Switches