Shop All Switch Accessories
Schneider Electric
Padlock Attachment, 30 mm, Metal
Mfr # 9001K7F
Zoro # G3549008
product price: $48.00
/ea
$48.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Transparent
- Material Metal
- For Use With Incandescent and LED Bulbs
- Size 30 mm
- Switch Style No Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001K7F
- Zoro # G3549008
- UPC # 785901817048
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Details
Item | Padlock Attachment |
Color | Transparent |
Material | Metal |
For Use With | Incandescent and LED Bulbs |
Switch Style | No Switch |
Compatible Product Type | Selector Switches |
Compatible with Series | 9001K |
Description
Electrical Components
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Vinyl Ring Terminal #10 Stud PK500 (MVU10-10RK)
- TURCK 20-250V-AC 10-300V-DC PROXIMITY SENSOR (BI15-CP40-FZ3X2/S100-S10)
- NILFISK/ADVANCE SWITCH - ROCKER ON/OFF (1405496510)
- DEL CITY DIV OF ACTUANT Del City 200809 Stainless Steel Loom Clamp, 1/2" Width, 1/2" Diameter, 10 per package (200809)
- SCHNEIDER ELECTRIC Biometric Switch Mounting Adapter (ZBZ41)
- SCHNEIDER ELECTRIC Anti rotation plate, Harmony XB6, for Ø 16 head (ZB6Y003)
- SCHNEIDER ELECTRIC Anti rotation plate for 22mm head, Harmony XB5, metal (ZB5AZ902)
- SCHNEIDER ELECTRIC Padlock Attachment, 30 mm, Transparent (9001K107)
- SCHNEIDER ELECTRIC Biometric Switch, Momentary, PNP, 2m Cable (XB5S2B2L2)
- SCHNEIDER ELECTRIC Biometric Switch, Momentary, PNP, M12 Conn (XB5S2B2M12)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007DA12)
- Schneider Electric Switches