Shop All Overload Relays
Schneider Electric
Ovrload Rely, 90 to 150A, Class 10, 3P, 690V
Mfr # LR9D5369
Zoro # G0524395
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Mfr. Series LC1D115 to LC1D150 Contactors
- Current Range 90.0 to 150A
- Overload Relay Current Range 90 to 150A
- Trip Class - Overload 10
- Width 4.72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LR9D5369
- Zoro # G0524395
- UPC # 785901787938
- Country of Origin France
- Category Overload Relays
Dimensions
Width | 4.72" |
Height | 3.98" |
Depth | 5.19" |
Body Depth - Relay | 5.19 in |
Body Width - Relay | 4.72 in |
Body Height - Relay | 3.98 in |
Overall Height - Relay | 3.98 in |
Body Height | 4.65 in |
Body Depth | 4.92 in |
Overall Height | 4.65 in |
Body Width | 4.53 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 150 A, Minimum Overload Relay Current Setting 90 A, Trip Class 10, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys Deca, Relay Style IEC, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 12 in D, NEMA 3R; 4; 12; 13, Hinged (N412302412WC)
- RELAY & CONTROL Relay & Control SKAP-3C-24VAC 24V AC Coil 11 Pin Square Base Plug-in Relays (SKAP-3C-24VAC)
- 3M Shrink Tubing, 3.69in ID, Black, 18in (8430-18)
- GARDNER BENDER Cable Staple, Plastic NM, White, 1/2", PK250 (PS-250N)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA2KN22L7)
- SCHNEIDER ELECTRIC Overload Relay, Class 10, 0.4 to 0.63A (LRD04)
- SCHNEIDER ELECTRIC Motor Manager, E Modbus, 240VAC, 5-100A (LTMR100EFM)
- SCHNEIDER ELECTRIC Ovrload Relay, 30 to 38A, 3P, Class 10,690V (LRD35)
- SCHNEIDER ELECTRIC Overload Relay, 3.80 to 5.50A, Class 10, 3P (LR2K0312)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 6A Iec (LR3D10)
- SCHNEIDER ELECTRIC TeSys Deca thermal overload relays - 4...6 A - class 10A (LRD106)
- Schneider Electric Overload Relays