Shop All Overload Relays
Schneider Electric
Ovrload Rely, 9 to 13A, 3P, Class 20,690VAC
Mfr # LRD16L
Zoro # G5383061
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 9.00 to 13.0A
- Use With - Contactors and Starters Mfr. Series LC1D09 to LC1D32 Contactors
- Overload Relay Current Range 9.0 to 13.0A
- Width 1.77"
- Trip Class - Overload 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # LRD16L
- Zoro # G5383061
- UPC # 785901308157
- Country of Origin Thailand
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 2.99" |
Depth | 3.00" |
Body Height - Relay | 2.99 in |
Body Width - Relay | 1.77 in |
Body Depth - Relay | 3 in |
Overall Height - Relay | 2.99 in |
Body Height | 2.6 in |
Body Width | 1.77 in |
Overall Height | 2.6 in |
Body Depth | 2.99 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 13 A, Minimum Overload Relay Current Setting 9 A, Trip Class 20, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys Deca, Relay Style IEC, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14.6" L Cable Tie Aqua PK 100 (PLT4S-C76)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 MNPT, SPDT, 1.5 to 75 psi, Standard Action (9012GNG4Z)
- SQUARE D NEMA CB Starter, Size 1,120V Coil, 12 Enc (8539SCA54V02S)
- PANDUIT 2-Port, Screw Mount "106" Duplex Modu (10 Pack), 10PK (NK2106MFEI)
- SCHNEIDER ELECTRIC Lr9D Electronic Olr, 0.4-2A, 600VAC (LR9D02)
- SCHNEIDER ELECTRIC 5570A Class 20 Iec Overload Relay (LR3D3561)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 8A Iec (LR3D12)
- SCHNEIDER ELECTRIC Overload Relay, 23 to 32A, Class 10,600VAC (LR3D332)
- SCHNEIDER ELECTRIC Ovrload Relay, 30 to 40A, 3P, Class 20,690V (LR2D3555)
- SCHNEIDER ELECTRIC 913A Class 10 Olr W/ Everlink Power Term (LRD313)
- SCHNEIDER ELECTRIC Ovrload Rely, 9 to 13A, 3P, Class 20,690VAC (LR3D16L)
- Schneider Electric Overload Relays