Shop All Overload Relays
Schneider Electric
Ovrload Rely, 9 to 13A, 3P, Class 20,690VAC
Mfr # LR3D16L
Zoro # G5383287
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 9.00 to 13.0A
- Use With - Contactors and Starters Mfr. Series LC1D09 to LC1D32 Contactors
- Overload Relay Current Range 9.0 to 13.0A
- Trip Class - Overload 20
- Width 1.77"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LR3D16L
- Zoro # G5383287
- UPC # 785901657873
- Country of Origin Thailand
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 2.99" |
Depth | 3.00" |
Body Depth - Relay | 3 in |
Body Height - Relay | 2.99 in |
Overall Height - Relay | 2.99 in |
Body Width - Relay | 1.77 in |
Body Width | 1.77 in |
Body Depth | 2.99 in |
Overall Height | 2.6 in |
Body Height | 2.6 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 13 A, Minimum Overload Relay Current Setting 9 A, Trip Class 20, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys Deca, Relay Style IEC, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire Kit, 100 ft Length Each, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRKIT100)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS62FB)
- HUBBELL Locking Plug, 20/30 A, 250V DC/600V AC, 3 Poles, 3 Phase, 4 Blades, Straight, Screw Terminals (HBL21415B)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 1.4A, 600V AC, Non-Indicating (LP-CC-1-4/10)
- SCHNEIDER ELECTRIC Ovrload Rely, 2.50 to 4A, 3P, Class 20,690V (LR3D08L)
- SCHNEIDER ELECTRIC Overload Relay, Class 10, 0.25 to 0.40A (LRD03)
- SCHNEIDER ELECTRIC Ovrload Rely, 1 to 1.60A, 3P, Class 20,690V (LRD06L)
- SCHNEIDER ELECTRIC Ovrload Relay, 4 to 6A, 3P, Class 10,690VAC (LRD10)
- SCHNEIDER ELECTRIC Overload Relay, 3.80 to 5.50A, Class 10, 3P (LR2K0312)
- SCHNEIDER ELECTRIC Overload Relay, 37 to 50A, Class 10,600VAC (LR3D350)
- SIEMENS Overload Relay, 0.22 to 0.32A, 3P, Class 10 (3RU21160DB0)
- Schneider Electric Motor Controls