Shop All Overload Relays
Schneider Electric
Ovrload Rely, 9 to 13A, 3P, Class 10,690VAC
Mfr # LRD16
Zoro # G2293812
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 9.00 to 13.0A
- Use With - Contactors and Starters Mfr. Series LC1D12 to LC1D32 Contactors
- Overload Relay Current Range 9.0 to 13.0A
- Trip Class - Overload 10
- Width 1.77"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # LRD16
- Zoro # G2293812
- UPC # 785901206781
- Country of Origin France
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 3.62" |
Depth | 2.75" |
Body Height - Relay | 3.62 in |
Body Width - Relay | 1.77 in |
Body Depth - Relay | 2.75 in |
Overall Height - Relay | 3.62 in |
Overall Height | 2.6 in |
Body Height | 2.6 in |
Body Depth | 2.76 in |
Body Width | 1.77 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 13 A, Minimum Overload Relay Current Setting 9 A, Trip Class 10A, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Reset Type Manual, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys Deca, Relay Style IEC, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY MEGA-fuse 125A/58V for 48V products (1 pc) (CIP137125010)
- EATON Side Aux Seq C, 1NO/1NC, For XT Frame C (XTCEXSCC11)
- CAROL Comm Cable, Shielded, 16/2, 1000 Ft. (C2536A.41.10)
- KILLARK Conduit Outlet Body, X, 3/4 In. (VLJX-2WW)
- SCHNEIDER ELECTRIC Ovrload Relay, 30 to 38A, 3P, Class 10,690V (LRD35)
- SCHNEIDER ELECTRIC Overload Relay, 25 to 40A, Class 10, 3P (LR3D340)
- SCHNEIDER ELECTRIC Overload Relay, 2.60 to 3.70A, Class 10, 3P (LR2K0310)
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, 3P, Class 10,690V (LRD32)
- SCHNEIDER ELECTRIC Ovrload Rely, 5.50 to 8A, 3P, Class 10,690V (LRD12)
- SCHNEIDER ELECTRIC Ovrload Relay, 48 to 65A, 3P, Class 20,690V (LR2D3559)
- SCHNEIDER ELECTRIC Alternating Relay 24050/60 (CA2SKE20U7)
- Schneider Electric Overload Relays